The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dart Controls
-
130HC100
Dart Controls Drives, 130 Series
Product Description
DRIVE, DC, 120VAC, 10A, 1/8-1HP
Specifications
Specifications
Input Voltage (AC) |
108-132 VAC |
Input Current (AC) |
2-13.2 A |
Output Armature Voltage (DC) |
90 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
1.6-10 A |
Nominal Input VAC |
120 VAC |
Output Field VDC |
100 VDC |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Nominal Armature VDC |
90 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15DV1A
Dart Controls Drives, 15 Series
Product Description
Control Board
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Max Armature Current (DC) |
2 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
253G-200C-5
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
2-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
253G-200E-4X-7
MFG Item Number
253G-200E-4X-7
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
2-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
253G-200E-7
Product Description
Drive
Specifications
Specifications
Input Current (AC) |
2-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
530BC-38M
Product Description
Drive, DC, Fwd-Rev with Dynamic
Specifications
Specifications
Input Current (AC) |
1.8-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
530BC-5
Dart Controls Drives, 500 Series
Product Description
Drive, DC, W/ 4-20mADC Isolated
Specifications
Specifications
Input Current (AC) |
1.8-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
530BC
Dart Controls Drives, 500 Series
Product Description
DRIVE DC 1/8-3HP 115/230VAC
Specifications
Specifications
Input Current (AC) |
1.8-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
530BRC-36M
Product Description
DRIVE DC 1/8-1HP 115VAC
Specifications
Specifications
Input Current (AC) |
1.8-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
533BC-5
Dart Controls Drives, 500 Series
Product Description
DRIVE DC 1.5HP-3HP 115/230VAC
Specifications
Specifications
Input Current (AC) |
21.5 A, 22 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
15 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved