The store will not work correctly when cookies are disabled.
-
011691307
Entrelec Terminal Blocks, 011 Series
MFG Item Number
1SNA116913R0700
Product Description
FEM8D2S END PLATE
Specifications
Specifications
Connection Type |
Screwless |
Style |
High Profile |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011512017
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA115120R1700
Product Description
Terminal Block, 10mm, 65A, Gry,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
016897307
Product Description
BJM6 JUMPER BAR, 10-POS, 32A MAX
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA233030R2600
Product Description
Terminal Marker, 100/CD, in.1-100in.,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011527122
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA115271R2200
Product Description
Terminal Block, Double, 6mm, 20A UL,
Specifications
Specifications
Type |
Double-Deck Block |
Number of Circuits |
2 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
300 VAC |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011849923
Entrelec Terminal Blocks, 011 Series
MFG Item Number
1SNA118499R2300
Product Description
End Section, Gry, FEM6D
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
012511601
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA125116R0100
Product Description
Terminal Block, 6mm, 30A, Blu, Screw
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
IEC Current |
32 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
010503114
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA105031R1400
Product Description
Terminal Block, 6mm, 30A, Blk, Screw
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
IEC Current |
32 A |
Color |
Black |
Mounting Type |
DIN Rail |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA114776R2300
Product Description
FEM61 END SECTION
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA176663R0000
Product Description
BJMI6 JUMPER, 2PT, ISOLATED, FRACTIO
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved