The store will not work correctly when cookies are disabled.
-
MFG Item Number
1SNA178033R2600
Product Description
Isolated Jumper Bar, 20-Pole,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011512407
Entrelec Terminal Blocks, M35/16 Series
MFG Item Number
1SNA115124R0700
Product Description
Terminal Block, 16mm, 150A, Gry,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
16 mm |
UL Current |
150 A |
UL Voltage |
600 VAC |
CSA Current |
140 A |
CSA Voltage |
600 VAC |
IEC Current |
125 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA167075R2500
Product Description
NEON LAMP 110-380V WHITE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA008291R0000
Product Description
CARTRIDGE FUSE 5X20 2 AMP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
019512010
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA195120R1000
Product Description
M10/10 TERMINAL BLOCK BEIGE VO
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Beige |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
-
012512011
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA125120R1100
Product Description
M10/10.N TERMINAL
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA176676R0500
Product Description
BJMI10 ISOLATED JUMPER 3 PTS
-
MFG Item Number
016897400
Product Description
BJM8 Jumper Bar, 10-Pole, 41A Max,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
017520707
Product Description
CI 11.P1 PREPUNCHED PCB
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA116522R0700
Product Description
Empty Case, 12 Screw Terminals,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved