The store will not work correctly when cookies are disabled.
-
1002547
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMAN34180M1V4V4T5020
Product Description
Angle Seat Valve,
Specifications
Specifications
Type |
Angle Seat Valve |
Type Code |
VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20 |
Nominal Width |
18 mm |
Temperature of Medium |
-40-200 °C |
Housing Material |
Stainless Steel |
Actuator Size |
50 mm |
Medium Pressure |
0-20 bar |
-
3535689
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMBG114290M1H3B1T507
Product Description
Angle Seat Valve,
Specifications
Specifications
Type Code |
VZXF-L-M22C-M-B-G114-290-M1-H3B1T-50-7 |
Nominal Width |
29 mm |
Temperature of Medium |
-40-200 °C |
Housing Material |
Gunmetal (Red Brass) |
Actuator Size |
50 mm |
Medium Pressure |
0-7 bar |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
577272
Festo Process Control, VSNC Series
MFG Item Number
VSNCFCM52MDN14FN
Product Description
NAMUR Pilot Valve,
Specifications
Specifications
Type Code |
VSNC-FC-M52-MD-N14-FN |
Flanged Valve |
Yes |
-
MFG Item Number
VACNNK1116B0.5U4M
Product Description
NAMUR Pilot Valve,
-
8048013
Festo Process Control, DFPD Series
MFG Item Number
DFPD20RP90RDF05R3EP
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code |
DFPD-20-RP-90-RD-F05-R3-EP |
Torque |
20 Nm |
Swivel Angle |
90 |
Function |
Single Acting |
Temperature Range |
-20-80 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4809118
Festo Process Control, VZBE Series
MFG Item Number
VZBE3/4T63T2F0304V15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code |
VZBE-3/4-T-63-T-2-F0304-V15V15 |
Connection Size (in) |
3/4 " |
Nominal Pressure |
63 bar |
Housing Material |
Stainless Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4809121
Festo Process Control, VZBE Series
MFG Item Number
VZBE11/2T63T2F0507V15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code |
VZBE-11/2-T-63-T-2-F0507-V15V15 |
Connection Size (in) |
1-1/2 " |
Nominal Pressure |
63 bar |
Housing Material |
Stainless Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8048143
Festo Process Control, DFPD Series
MFG Item Number
DFPD120RP90RS30F0507R3EP
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code |
DFPD-120-RP-90-RS30-F0507-R3-EP |
Torque |
12 Nm |
Swivel Angle |
90 |
Function |
Single Acting |
Temperature Range |
-20-80 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8048144
Festo Process Control, DFPD Series
MFG Item Number
DFPD120RP90RS60F0507R3EP
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code |
DFPD-120-RP-90-RS60-F0507-R3-EP |
Torque |
12 Nm |
Swivel Angle |
90 |
Function |
Single Acting |
Temperature Range |
-20-80 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8048145
Festo Process Control, DFPD Series
MFG Item Number
DFPD160RP90RS30F0710R3EP
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code |
DFPD-160-RP-90-RS30-F0710-R3-EP |
Torque |
16 Nm |
Swivel Angle |
90 |
Function |
Single Acting |
Temperature Range |
-20-80 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved