Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 2922

Set Ascending Direction
  1. FLUKE-88-5/AKIT
    FLUKE-88-5/AKIT
    Fluke Miscellaneous
    Item Number
    FLUKE-88-5/AKIT
    MFG Item Number
    2117440
    Product Description
    DELUXE AUTOMOTIVE MULTIMETER COMBO
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TL222
    TL222
    Fluke Test Equipment
    Item Number
    TL222
    MFG Item Number
    2003616
    Product Description
    TEST LEAD EXTENSION SET
    Increase
    Decrease
    Availability
  3. FLUKE-115
    FLUKE-115
    Fluke Multimeters, 100 Series
    Item Number
    FLUKE-115
    MFG Item Number
    2538790
    Series
    100
    Product Description
    MULTIMETER, TRUE RMS, AC/DC VOLTS &
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 40 MOhm
    Frequency 50 kHz
    Thermal Imager No
    Capacitance 9,000 µF
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 0.5 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Number of Displayed Digits 4
    Mirrored Scale No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FLUKE-117/323KIT
    FLUKE-117/323KIT
    Fluke Miscellaneous
    Item Number
    FLUKE-117/323KIT
    MFG Item Number
    4296041
    Product Description
    MULTIMETER AND CLAMP METER COMBO KIT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TL224
    TL224
    Fluke Test Equipment
    Item Number
    TL224
    MFG Item Number
    1610198
    Product Description
    TEST LEADS STRAIGHT - RIGHT ANGLE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C35
    C35
    Fluke Cases
    Item Number
    C35
    MFG Item Number
    2826056
    Product Description
    CARRYING CASE, POLYESTER, BLK/YEL
    Specifications
    Specifications
    Color Black, Yellow
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FLUKE-87-5/E2KIT
    FLUKE-87-5/E2KIT
    Fluke Miscellaneous
    Item Number
    FLUKE-87-5/E2KIT
    MFG Item Number
    2670150
    Product Description
    Kit, Includes 87-5 Multimeter, Soft
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FLUKE-561
    FLUKE-561
    Fluke Thermometers, 561 Series
    Item Number
    FLUKE-561
    MFG Item Number
    5065882
    Series
    561
    Product Description
    IR THERMOMETER
    Specifications
    Specifications
    IR Temp -40-1,022 °F
    Accuracy 1 %
    Laser Pointer Yes
    Backlight Yes
    Thermocouple Type K
    RTD Input No
    Response Time 0.5 s
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TPAK
    TPAK
    Fluke Test Equipment
    Item Number
    TPAK
    MFG Item Number
    1281997
    Product Description
    MAGNETIC METER HANGING KIT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TP220
    TP220
    Fluke Test Equipment
    Item Number
    TP220
    MFG Item Number
    1670056
    Product Description
    TEST PROBES 1 EA RED/BLACK