The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 30A, 250VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps |
350 A |
Voltage (AC) |
250 VAC |
Current Rating |
30 A |
Voltage (DC) |
400 VDC |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
42 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0010C2S-2U
MFG Item Number
FRN0010C2S-2U
Product Description
Drive, AC, 2HP, 240V, 9.2A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
9.2 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRN030G1S-4U
Product Description
Drive, AC, 25HP, 480V, 39A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
39 A |
Amps (Variable Torque Rating) |
45 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
120 Hz |
Depth |
7.68 " |
Width |
9.84 " |
Height |
15.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0002C2S-2U
MFG Item Number
FRN0002C2S-2U
Product Description
Drive, AC, 0.25HP, 240V, 1.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
1.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3.15 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0004C2S-7U
MFG Item Number
FRN0004C2S-7U
Product Description
Drive, AC, 0.5HP, 240V, 3.5A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
3.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3.74 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0004E2S-2GB
MFG Item Number
FRN0004E2S-2GB
Product Description
Drive, AC, 0.50HP, 240V, 3.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
3 A |
Amps (Variable Torque Rating) |
3.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Depth |
3.94 " |
Width |
2.68 " |
Height |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0004E2S-4GB
MFG Item Number
FRN0004E2S-4GB
Product Description
Drive, AC, 1.0HP, 480V, 2.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Amps (Variable Torque Rating) |
3.4 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Depth |
5.63 " |
Width |
4.33 " |
Height |
5.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0005E2S-7GB
MFG Item Number
FRN0005E2S-7GB
Product Description
Drive, AC, 1.0HP, 240V, 5.0A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Depth |
5.98 " |
Width |
2.68 " |
Height |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0006C2S-7U
MFG Item Number
FRN0006C2S-7U
Product Description
Drive, AC, 1HP, 240V, 5.5A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
5.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.51 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0012E2S-4GB
MFG Item Number
FRN0012E2S-4GB
Product Description
Drive, AC, 5.0HP, 480V, 9.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
9 A |
Amps (Variable Torque Rating) |
11 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Depth |
5.63 " |
Width |
5.51 " |
Height |
5.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved