The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gardner Bender
-
GSW-121
Gardner Bender Switches, GSW Series
Product Description
Toggle, Spst 20A 125Vac, O/F
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.65 " |
Actuator Type |
Bat |
Contacts |
SPDT |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
20 A |
HP @ 220-250 VAC |
0.75 hp |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-11
Gardner Bender Switches, GSW Series
Product Description
Toggle Switch, SPST, 20A/125VAC, O/F
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.65 " |
Actuator Type |
Bat |
Contacts |
SPST |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
20 A |
HP @ 220-250 VAC |
0.75 hp |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GHG-1525
Gardner Bender Cable Entries, GHG Series
Product Description
Grommet, 1/4in. Inside Diameter, CD/6
Specifications
Specifications
Minimum Cable Diameter (in) |
0.25 " |
Maximum Cable Diameter (in) |
0.25 " |
Cable Dia. Range (in) |
0.25 " |
Minimum Cable Diameter (mm) |
6 mm |
Maximum Cable Diameter (mm) |
6 mm |
Cable Dia. Range (mm) |
6 mm |
Mounting |
Snap-In |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-23
Gardner Bender Switches, GSW Momentary Series
Product Description
Push Off / Norm On, Spst 3A 120Vac
Specifications
Specifications
Operation |
Momentary |
Max Voltage |
250 VAC |
Current (A) |
3 A |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Red |
Full Shroud |
No |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
3 A |
Rating (A) @ 220-250 VAC |
1.5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KO702
Gardner Bender Fittings, Knockout Series Series
Product Description
Knockout Seal, 3/4in., BX/50
Specifications
Specifications
Trade Size |
3/4 " |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KO706
Gardner Bender Fittings, Knockout Series Series
Product Description
Knockout Seal, 2in., BX/10
Specifications
Specifications
Trade Size |
2 " |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-10
Gardner Bender Switches, GSW Series
Product Description
Toggle, SPST, 20A, 125VAC, On/Off,
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.469 " |
Actuator Type |
Bat |
Contacts |
SPST |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
20 A |
HP @ 220-250 VAC |
1.5 hp |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-12
Gardner Bender Switches, GSW Series
Product Description
Toggle, Spdt 20A 125Vac, O/O
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.65 " |
Actuator Type |
Bat |
Contacts |
SPDT |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
20 A |
HP @ 220-250 VAC |
0.75 hp |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-14
Gardner Bender Switches, GSW Series
Product Description
Toggle, Dpst 20A 125Vac, O/F
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.65 " |
Actuator Type |
Bat |
Contacts |
DPST |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
20 A |
HP @ 220-250 VAC |
1.5 hp |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-22
Gardner Bender Switches, GSW Momentary Series
Product Description
Push On / Norm Off, Spst 6A 120Vac
Specifications
Specifications
Operation |
Momentary |
Max Voltage |
250 VAC |
Current (A) |
6 A |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Black |
Full Shroud |
No |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved