The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gems Sensors & Controls
-
57143
Gems Sensors & Controls Sensors, TH-800 Series
Product Description
TH-800 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Buna |
Diameter |
31.75 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
206918
Gems Sensors & Controls Switches, FS-480 Series
Product Description
FS-480 Series - Stainless Steel
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
2 gpm |
Flow Range |
1.01-5 gpm |
Switch Type |
SPST |
Set Point Accuracy |
20 % |
Set Point Differential |
20 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
206917
Gems Sensors & Controls Switches, FS-480 Series
Product Description
FS-480 Series - Stainless Steel
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
1.5 gpm |
Flow Range |
1.01-5 gpm |
Switch Type |
SPST |
Set Point Accuracy |
20 % |
Set Point Differential |
20 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
177100
Gems Sensors & Controls Sensors, LS-7 Series
Product Description
LS-7 Series Level Switch
Specifications
Specifications
Contacts |
SPST |
Connection Type |
Wire Leads |
Body Composition |
Versaplast |
Diameter |
17.46 mm |
PSI Rating |
100 |
Temperature Range (F) |
-40-300 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
144600
Gems Sensors & Controls Relays, Safe-Pak Series
Product Description
Safe-Pak Relay
Specifications
Specifications
Supply Voltage |
105-125 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
5 A |
Mounting |
Surface |
Status Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35651
Gems Sensors & Controls Sensors, LS-1800 Series
Product Description
LS-1800 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Buna |
Diameter |
31.75 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
27058
Gems Sensors & Controls Switches, FS-200 Series
Product Description
FS-200 Series - General Purpose,
Specifications
Specifications
Sensor Type |
Shuttle |
Flow Setting |
8 gpm |
Flow Range |
5.01-10 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
10 % |
Set Point Differential |
15 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
27052
Gems Sensors & Controls Switches, FS-200 Series
Product Description
FS-200 Series - General Purpose,
Specifications
Specifications
Sensor Type |
Shuttle |
Flow Setting |
1 gpm |
Flow Range |
0-1 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
10 % |
Set Point Differential |
15 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
51582
Gems Sensors & Controls Switches, FS-930 Series
Product Description
FS-930 Series - Oli Flow Switch,
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
0.1 gpm |
Flow Range |
0-1 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
10 % |
Set Point Differential |
15 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
174100
Gems Sensors & Controls Sensors, LS-1700TFE Series
Product Description
LS-1700TFE Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Teflon |
Diameter |
28.58 mm |
PSI Rating |
25 |
Temperature Range (F) |
-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved