The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Greystone Energy Systems
-
CS-610-75
Greystone Energy Systems Protection Relays, CS-6XX Series
MFG Item Number
CS-610-75
Product Description
Mini Solid core AC/DC switch, Mosfet
Specifications
Specifications
Power Supply |
Self Powered |
Aperture Size |
0.45 " |
Output Signal |
Normally Open |
Output Rating |
0.5 A @ 30 VAC/VDC |
Output |
Solid State Mosfet |
Response Time |
200 ms |
Setpoint Range |
0.75-75 A |
LED |
Yes |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS-625
Greystone Energy Systems Protection Relays, CS-6XX Series
Product Description
Solid core AC switch, Triac
Specifications
Specifications
Power Supply |
Self Powered |
Aperture Size |
0.8 " |
Output Signal |
Normally Open |
Output Rating |
2.5 A @ 120 VAC |
Output |
Isolated Solid State Switch |
Response Time |
200 ms |
Setpoint Range |
1-175 A |
LED |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS-GNG-100
Greystone Energy Systems Protection Relays
MFG Item Number
CS-GNG-100
Product Description
Mini Solid core AC/DC switch,
Specifications
Specifications
Power Supply |
Self Powered |
Aperture Size |
0.45 " |
Output Signal |
Normally Open |
Output Rating |
0.5 A @ 30 VAC/VDC |
Output |
Solid State Mosfet |
Response Time |
200 ms |
LED |
No |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS-GNG-200
Greystone Energy Systems Protection Relays
MFG Item Number
CS-GNG-200
Product Description
Solid core AC/DC switch, Mosfet,
Specifications
Specifications
Power Supply |
Self Powered |
Aperture Size |
0.8 " |
Output Signal |
Normally Open |
Output Rating |
0.5 A @ 30 VAC/VDC |
Output |
Solid State Mosfet |
Response Time |
200 ms |
LED |
No |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LLC-307
Greystone Energy Systems Controllers, LLC Series
Product Description
Freeze Stat, SPDT Manual reset
Specifications
Specifications
Type |
Frost Protection |
Number of Sensor Inputs |
1 |
Output |
1 SPDT |
Max Temperature |
300 °F |
Differential Temperature |
4.5 °F |
Capillary Length |
20 ' |
-
CS-650-10
Greystone Energy Systems Sensors, CS-6XX Series
MFG Item Number
CS-650-10
Product Description
Mini Solid core sensor, 0-5 Vdc,
Specifications
Specifications
Split Core |
No |
Power Supply |
Self-Powered |
Window Diameter |
0.45 " |
Output |
0-5 VDC |
Current Range |
0-10 A |
Response Time |
250 ms |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS-650-R1
Greystone Energy Systems Sensors, CS-650 Series
MFG Item Number
CS-650-R1
Product Description
Solid core sensor, 0-5 Vdc,
Specifications
Specifications
Split Core |
No |
Power Supply |
Self-Powered |
Window Diameter |
0.8 " |
Output |
0-5 VDC |
Current Range |
0-50 A |
Response Time |
200 ms |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS-652-R1
Greystone Energy Systems Sensors, CS-652 Series
MFG Item Number
CS-652-R1
Product Description
Solid core sensor, averaging,
Specifications
Specifications
Split Core |
No |
Power Supply |
15-30 VDC |
Window Diameter |
0.8 " |
Output |
4-20 mA |
Current Range |
0-50 A |
Response Time |
250 ms |
Frequency Range |
50-60 Hz |
-
CS-675-R1
Greystone Energy Systems Sensors, CS-675 Series
MFG Item Number
CS-675-R1
Product Description
Solid core sensor, true RMS, 4-20mA,
Specifications
Specifications
Split Core |
No |
Power Supply |
15-30 VDC |
Window Diameter |
0.8 " |
Output |
4-20 mA |
Current Range |
0-50 A |
Response Time |
500 ms |
Frequency Range |
20-240 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PTF08A-E
Greystone Energy Systems Miscellaneous
Product Description
Base for LY2 series relays
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved