The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Hartland Controls
-
Item Number
CON-2/120/30L
MFG Item Number
HCCY2XT02GG850CS
Product Description
2P 120V 30A CONTACTOR W/LUGS &
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Box Lug |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CON-2/240/30L
MFG Item Number
HCCY2XU02GG850CS
Product Description
2P 208/240V 30A CONTACTOR, LUG
Specifications
Specifications
Coil Voltage |
208-240 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Box Lug |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCCY3XQ02CG850
Product Description
3P 24V 30A CONTACTOR, LUG
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
30 A |
Poles |
3 NO |
Termination |
Box Lug |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CON-3/120/30L
MFG Item Number
HCCY3XT02CG850
Product Description
3P 120V 30A CONTACTOR, LUG
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
3 NO |
Termination |
Box Lug |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY1Z600VC850
Product Description
1NO/1NC AUX SWITCH FOR ALL 3 POLES
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CAP-25/440
Hartland Controls Capacitors, HCK Series
MFG Item Number
HCKS250V440850Z
Product Description
25MFD 370/440V OVAL RUN CAPACITOR
Specifications
Specifications
Capacitance |
25 µF |
Composition |
Electrolytic |
Tolerance % |
3 % |
Voltage AC |
440 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
90370
Hartland Controls Relays, HCR-5 Series
MFG Item Number
HCRY51CQ1AB850
Product Description
SPDT 24V RELAY
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
SPDT |
Mounting |
Surface |
Status Indicator |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 120 VAC |
18 A |
Rating @ 220/240/277 VAC |
18 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
18 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
90293
Hartland Controls Relays, HCR-5 Series
MFG Item Number
HCRY51CQ1AB850A
Product Description
SPDT 24V RELAY
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
SPDT |
Mounting |
Surface |
Status Indicator |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 120 VAC |
18 A |
Rating @ 220/240/277 VAC |
18 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
18 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
90295
Hartland Controls Relays, HCR-5 Series
MFG Item Number
HCRY51CU1AB850
Product Description
SPDT 240V RELAY
Specifications
Specifications
Published Coil Voltage |
240 VAC |
Contacts |
SPDT |
Mounting |
Surface |
Status Indicator |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 120 VAC |
18 A |
Rating @ 220/240/277 VAC |
18 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
18 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
90290
Hartland Controls Relays, HCR-5 Series
MFG Item Number
HCRY51XQ1AB850
Product Description
SPNO 24V RELAY
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 120 VAC |
18 A |
Rating @ 220/240/277 VAC |
25 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
25 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved