The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Hartland Controls
-
MFG Item Number
HCCY3XU04CG850
Product Description
3P 240V 40A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Inductive Current Rating |
40 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Resistive Rating |
50 A |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XH05CJ850
Product Description
3P 480V 50AMP CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Inductive Current Rating |
50 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Resistive Rating |
65 A |
Locked Rotor 240/277V |
300 A |
Locked Rotor 480V |
250 A |
Locked Rotor 600V |
200 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XH06CJ850
Product Description
3P 480V 60A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Inductive Current Rating |
60 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
5 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Resistive Rating |
75 A |
Locked Rotor 240/277V |
360 A |
Locked Rotor 480V |
300 A |
Locked Rotor 600V |
240 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XH07JS850
Product Description
3P 480V 75AMP CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Inductive Current Rating |
75 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
40 hp |
Resistive Rating |
90 A |
Locked Rotor 240/277V |
450 A |
Locked Rotor 480V |
375 A |
Locked Rotor 600V |
300 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XH09JS850
Product Description
3P 480V 90A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Inductive Current Rating |
90 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
20 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Resistive Rating |
12 A |
Locked Rotor 240/277V |
540 A |
Locked Rotor 480V |
450 A |
Locked Rotor 600V |
360 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CON-3/480/120
MFG Item Number
HCDY3XH12JS850
Product Description
3P 480V 120A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Inductive Current Rating |
120 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
20 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Resistive Rating |
150 A |
Locked Rotor 240/277V |
720 A |
Locked Rotor 480V |
600 A |
Locked Rotor 600V |
480 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XQ05CJ850
Product Description
3P 24V 50AMP CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
50 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Resistive Rating |
65 A |
Locked Rotor 240/277V |
300 A |
Locked Rotor 480V |
250 A |
Locked Rotor 600V |
200 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XQ06CJ850
Product Description
3P 24V 60A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
60 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
5 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Resistive Rating |
75 A |
Locked Rotor 240/277V |
360 A |
Locked Rotor 480V |
300 A |
Locked Rotor 600V |
240 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XQ07JS850
Product Description
3P 24V 75AMP CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
75 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
40 hp |
Resistive Rating |
90 A |
Locked Rotor 240/277V |
450 A |
Locked Rotor 480V |
375 A |
Locked Rotor 600V |
300 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCDY3XQ09JS850
Product Description
3P 24V 90A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
90 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
20 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Resistive Rating |
12 A |
Locked Rotor 240/277V |
540 A |
Locked Rotor 480V |
450 A |
Locked Rotor 600V |
360 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved