The store will not work correctly when cookies are disabled.
-
Item Number
ML6984A4000/U
MFG Item Number
ML6984A4000/U
Product Description
VALVE ACTUATOR DIGITAL INTERFACE
Specifications
Specifications
Run Time |
63 s |
Media Temperature |
300 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
C7031D2003/U
Product Description
PT1000 5IN IMMERSION
Specifications
Specifications
Application |
Pipe, Surface |
Output |
1 kOhm PTC |
Temperature Range (F) |
-40-350 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
C7041B2005/U
Product Description
20K DUCT TEMP SENSOR, 6 IN.
Specifications
Specifications
Application |
Duct |
Output |
20 kOhm NTC |
Temperature Range (F) |
-40-250 °F |
Probe Length (in) |
6 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS4120F1006/U
MFG Item Number
MS4120F1006/U
Series
S20 Fire and Smoke
Product Description
DC MOTOR DIRECT DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
120 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-11/16 ", Round 3/8-1-1/16 " |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-130 °F |
Manual Operation |
Manual Crank |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T6031A1029/U
Honeywell Controllers, T6031A Refrigeration Controller Series
MFG Item Number
T6031A1029/U
Series
T6031A Refrigeration Controller
Product Description
TEMP CONTROL
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 SPDT |
Max Temperature |
125 °F |
Setpoint Temp Range |
-30-90 °F |
Differential Temperature |
3.5 °F |
Capillary Length |
8 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS8104F1010/U
MFG Item Number
MS8104F1010/U
Product Description
FIRE AND SMOKE DIRECT COUPLED
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Round 0.5 " |
NEMA Rating |
NEMA 1 |
IP Rating |
IP40 |
Temperature Range |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS4120A1001/U
MFG Item Number
MS4120A1001/U
Product Description
S20120-2POS DAMPER ACTUATOR, SPRING
Specifications
Specifications
Control Signal |
Two Position (On/Off) SPST |
Nominal Timing |
45 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-11/16 ", Round 3/8-1-1/16 " |
NEMA Rating |
NEMA 2 |
Temperature Range |
-40-140 °F |
Manual Operation |
Manual Crank |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T775M2022/U
Honeywell Controllers, T775 Series 2000 Standalone Series
MFG Item Number
T775M2022/U
Series
T775 Series 2000 Standalone
Product Description
ELECTRONIC REMOTE TEMPERATURE
Specifications
Specifications
Type |
Modulating NEMA 4X |
Number of Sensor Inputs |
2 |
Setpoint Temp Range |
-40-248 °F |
Differential Temperature |
1-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS8105A1130/U
MFG Item Number
MS8105A1130/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
45 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-22-149 °F |
Internal Aux Switches |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T4031A1073/U
Honeywell Controllers, T4031A Refrigeration Controller Series
MFG Item Number
T4031A1073/U
Series
T4031A Refrigeration Controller
Product Description
TEMP CONTROLLER
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 SPDT |
Max Temperature |
125 °F |
Setpoint Temp Range |
-30-50 °F |
Differential Temperature |
3.5 °F |
Capillary Length |
8 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved