The store will not work correctly when cookies are disabled.
-
Product Description
Socket, DIN/Surface Mount, 8 Blade,
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH3B-ULAC24V
Product Description
RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, 11-Blade,
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 8-Pin Octal, Surface/DIN
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
300 V |
Max Current |
10 A |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay Socket, 11-Pin, Surf/DIN Mnt,
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay, 4PDT, 6A, 24VAC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-A110
Product Description
Relay, 4PDT, 6A, 120VAC Coil,
Specifications
Specifications
Published Coil Voltage |
110 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-A220
Product Description
Relay, 4PDT, 6A, 220-240VAC Coil,
Specifications
Specifications
Published Coil Voltage |
220 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH3B-UL-AC120
MFG Item Number
RH3B-ULAC120V
Product Description
RELAY, 3PDT, 10A, 120VAC
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RJ2S-CL-D24
Product Description
Relay, DPDT, 8A, 24VDC Coil, Inclft.s
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel Alloy |
Rating @ 24/28/30 VDC |
4 A |
Rating @ 220/240/277 VAC |
8 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved