The store will not work correctly when cookies are disabled.
-
TA-0
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, (1)1/0-14 or (2)
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NBAE-0409-2
Product Description
Neutral Bar, (4)1/0-#14+(9)#6-#14,
Specifications
Specifications
Number of Taps |
13 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
1/0 AWG |
Includes Mounting Block |
No |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CAN-300
Ilsco Grounding, CAN Series
Product Description
Ground Neutral Bus, 24 Taps, 250MCM-
Specifications
Specifications
Number of Taps |
24 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
6 AWG |
Includes Mounting Block |
No |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PDB-49-500-1
Product Description
AL MECH(P)(4)500-4 (S)(6)350-6
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
1,520 A |
Number of Inputs per Pole |
4 |
Number of Outputs per Pole |
9 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
500 kcmil-4 AWG |
Output Wire Range |
(6) 350 kcmil-6 AWG, (3) 4/0-6 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NBCE-0305-2
Product Description
CU MEC (3)1/0-14 (5)6-14 (2) M TG T
Specifications
Specifications
Number of Taps |
8 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
1/0 AWG |
Includes Mounting Block |
No |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AU-2/0
Ilsco Terminals, AU Series
Product Description
Mechanical Lug, Accepts(2)2/0-14AWG,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
2 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NB-350-36
Product Description
Neutral Bar, 36 Taps, 14-4AWG Taps,
Specifications
Specifications
Number of Taps |
36 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GBT-1/0-M
Product Description
Ground Tap, 1/0-8AWG Main, 2-14AWG
Specifications
Specifications
Number of Taps |
4 |
Number of Conductors |
1 |
Maximum Conductor Size |
1/0 AWG |
Minimum Conductor Size |
8 AWG |
Mounting |
Screws |
Maximum Tap Size |
2 AWG |
Minimum Tap Size |
14 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA-6-S
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, 4-14AWG, (1)1/4in.
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
4 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CLND-3/0-12-134
MFG Item Number
CLND-3/0-12-134
Product Description
Terminal Lug, (2)1/2in. Studs, 3/0-#2,
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
3/0 AWG |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved