The store will not work correctly when cookies are disabled.
-
MFG Item Number
NBAE-0615-2
Product Description
Neutral Bar, (6)1/0-#14+(15)#6-#14,
Specifications
Specifications
Number of Taps |
21 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
1/0 AWG |
Includes Mounting Block |
No |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-6-38
Product Description
CU CMP 6 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D167-8
Ilsco Grounding, D167 Series
Product Description
Ground Bar, 8-Tap, 6-14AWG Taps,
Specifications
Specifications
Number of Taps |
8 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-6-14
Product Description
Ring Terminal, 1/4in. Stud, 6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
1/4 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PDB-26-2/0-3
Product Description
Distribution Block, 3-P, 350A, Bx/Bx
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
350 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
2/0-12 AWG |
Output Wire Range |
2-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GBL-4
Ilsco Grounding, GBL Series
Product Description
AL MEC 4-14 7/32 T UL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
4 AWG |
Minimum Conductor Size |
14 AWG |
Compression Style |
Lay-In Bolt Lug |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - 7/32 " Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IPC-500-250
Product Description
Insulation Piercing Connector, 600V,
-
T3A2-2
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, (2) 5/16in. Studs,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-6-516
Product Description
Ring Terminal, 5/16in. Stud, 6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA-600
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, 600MCM-2AWG, (1)3/8in.
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved