The store will not work correctly when cookies are disabled.
-
MFG Item Number
FS450R12KE3
Product Description
IGBT, Six-Pack, 1200V, 450A
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
450 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
162 mm |
Depth (mm) |
150 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT142N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 142A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
230 A |
It (avg) |
142 A |
Vrrm |
1,200 V |
Tq |
200 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT142N16KOF
Product Description
POWER MODULE 142A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
230 A |
It (avg) |
142 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
MFG Item Number
T640N14TOF
Product Description
SCR, TO-200AB-2, 1400V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM50GP120
Product Description
CIM, 50A, 1200V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
50 A |
Vces |
1,200 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.8 " |
Depth |
2.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD162N16KOF
Product Description
PMOD, SCR-Diode, 1600V, 162A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
260 A |
It (avg) |
162 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT425N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 425A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
800 A |
It (avg) |
425 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
120 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
112 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT104N14KOF
Product Description
Power Module 104A 1400V Dual-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
160 A |
It (avg) |
104 A |
Vrrm |
1,400 V |
Tq |
150 µs |
Igt |
120 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FZ400R12KS4
Product Description
IGBT, 400A, 1200V, SINGLE, SHORT TAIL
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
400 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3.7 V |
Circuit Type |
Single IGBT |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT162N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 162A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
260 A |
It (avg) |
162 A |
Vrrm |
1,200 V |
Tq |
200 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved