The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
Item Number
VG1241AL+943BGB
MFG Item Number
VG1241AL+943BGB
Series
VG1000 Ball Valves
Product Description
1/2in. 2W Ball Valve 7.4Cv; Brass
Specifications
Specifications
Flow Capacity |
7.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
580 psi |
Medium Temperature Range |
23-203 °F |
Nominal Supply Voltage |
24 VAC |
-
Item Number
VG1241BL+943BGB
MFG Item Number
VG1241BL+943BGB
Series
VG1000 Ball Valves
Product Description
3/4in. 2W Ball Valve 7.4Cv; Brass
Specifications
Specifications
Flow Capacity |
7.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
580 psi |
Medium Temperature Range |
23-203 °F |
Nominal Supply Voltage |
24 VAC |
-
VG7842RT+823E01
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Item Number
VG7842RT+823E01
MFG Item Number
VG7842RT+823E01
Series
VG7000 Pneumatic Control Valves
Product Description
3W1-1/2Npt28.9Mp W/P9-13#
Specifications
Specifications
Flow Capacity |
28.9 Cv |
Connection Type |
Threaded |
Max Static Pressure |
400 psi |
Medium Temperature Range |
35-284 °F |
-
T-5500-1054
Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
MFG Item Number
T-5500-1054
Series
T-5500 Pneumatic Temperature Indicators
Product Description
Thermom -40/160F; 3-1/2in.
Specifications
Specifications
Range |
-40-160 °F |
Case Size |
3.5 " |
Case Style |
U-Clamp Mount |
Vacuum Measurement |
No |
-
CD-W00-00-2
Johnson Controls HVAC Sensors, CD-W00 Series
MFG Item Number
CD-W00-00-2
Product Description
Cd-W00-00-2 Wall Mnt Co2;
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Humidity Sensor |
No |
Temperature Sensor |
Yes |
Temperature Range |
32-122 °F |
Override |
No |
Set Point |
No |
-
T-4054-1
Johnson Controls Thermostats, T-4054 Energy Manager Thermostat Series
Series
T-4054 Energy Manager Thermostat
Product Description
Htg-Clg. Rm. Stat. D.A.
Specifications
Specifications
Temp Setting Range (F) |
55-85 °F |
Action |
Direct |
Number of Pipes |
2 |
Cover Included |
No |
-
T-4506-201
Johnson Controls Thermostats, T-4506 Dual Temperature Thermostat Series
MFG Item Number
T-4506-201
Series
T-4506 Dual Temperature Thermostat
Product Description
Stat W/Sw Dir Horiz F
Specifications
Specifications
Temp Setting Range (F) |
55-85 °F |
Action |
Direct |
Number of Pipes |
2 |
Cover Included |
No |
-
T-4506-203
Johnson Controls Thermostats, T-4506 Dual Temperature Thermostat Series
MFG Item Number
T-4506-203
Series
T-4506 Dual Temperature Thermostat
Product Description
Stat W/O Sw Dir Horiz F
Specifications
Specifications
Temp Setting Range (F) |
55-85 °F |
Action |
Direct |
Number of Pipes |
2 |
Cover Included |
No |
-
T-4756-201
Johnson Controls Thermostats, T-4756 Heating-Cooling Thermostat Series
MFG Item Number
T-4756-201
Series
T-4756 Heating-Cooling Thermostat
Product Description
Stat H-C 15 Dir Horiz F
Specifications
Specifications
Temp Setting Range (F) |
55-85 °F |
Number of Pipes |
2 |
Cover Included |
No |
-
A19ACA-15C
Johnson Controls Controllers, A19 Remote Bulb Control Series
MFG Item Number
A19ACA-15C
Series
A19 Remote Bulb Control
Product Description
Remote Bulb Temp Control; -30/100F;
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 SPST |
Max Temperature |
140 °F |
Setpoint Temp Range |
-30-100 °F |
Capillary Length |
10 ' |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved