The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
VG7842RT+823E01
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Item Number
VG7842RT+823E01
MFG Item Number
VG7842RT+823E01
Series
VG7000 Pneumatic Control Valves
Product Description
3W1-1/2Npt28.9Mp W/P9-13#
Specifications
Specifications
Flow Capacity |
28.9 Cv |
Connection Type |
Threaded |
Max Static Pressure |
400 psi |
Medium Temperature Range |
35-284 °F |
-
V47AA-1C
Johnson Controls HVAC Valves, V47 Series
Product Description
Temp Act Modulating Valve; 115/180
Specifications
Specifications
Min Opening Point |
115 °F |
Max Opening Point |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D-3153-5120
Johnson Controls HVAC Valves, D-3000 Series
MFG Item Number
D-3153-5120
Product Description
Damper Actuator; 8-13#Spring
Specifications
Specifications
Control Signal |
Pneumatic 25 psi |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VA-3100-HGC
Johnson Controls HVAC Valves, VA-3100 Series
MFG Item Number
VA-3100-HGC
Product Description
Act Va-3100-Hgc Prop; Electric
Specifications
Specifications
Control Signal |
Proportional 0-10 VDC |
Supply Voltage |
24 VAC |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VA-9072-12
Johnson Controls HVAC Valves, VA-9070 Series
MFG Item Number
VA-9072-12
Product Description
Va-9072-12; Va-9072-12
Specifications
Specifications
Control Signal |
Two Position |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VA2104-AGA-2
Product Description
Electric Actuator; Nsr; Floating
Specifications
Specifications
Control Signal |
Floating |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VA7820-HGA-2
Product Description
O To 10 Vdc Prop.Contr.; O To 10
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
76 s |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA9203-GGA-2Z
MFG Item Number
VA9203-GGA-2Z
Product Description
Rotary Actuator; 27 Lb In; (3N-M)
Specifications
Specifications
Run Time |
90 s |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VA9208-GGA-2
Product Description
Rotary Actuator; 70 Lb In; (8N-M)
Specifications
Specifications
Run Time |
150 s |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JT2322
Johnson Controls HVAC Valves, J Series Zone Valves Series
Series
J Series Zone Valves
Product Description
3/4in.Npt;2Wy;2.5Cv;Stmp; 2-Way; N.C.
Specifications
Specifications
Flow Capacity |
2.5 Cv |
Connection Type |
Threaded |
Max Static Pressure |
300 psi |
Medium Temperature Range |
32-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved