The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
KB Electronics
-
Item Number
KBRC-240DBLACK
Product Description
SCR NEMA 4X REGEN REVERSING,
Specifications
Specifications
Input Current (AC) |
15 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
11 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-113 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBRCFSRSWITCH
Product Description
KBRC FORWARD/REVERSE SWITCH KIT, E2,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Triac Control, 4A@120VAC, Panel Mnt
Specifications
Specifications
AC Line Voltage |
120 VAC |
Max Current @ 25 Deg. Celsius |
4 A |
Enclosure |
Panel Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, AC, 460VAC 3Ph, N4X, 9530
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.6 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
323-529 VAC |
Depth |
7.25 " |
Width |
7.55 " |
Height |
9.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBWC-25K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 5A/240VAC Max,
Specifications
Specifications
AC Line Voltage |
230 VAC |
Max Current @ 40 Deg. Celsius |
5 A |
Enclosure |
Wall Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBWC-16K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 6A/120VAC Max,
Specifications
Specifications
AC Line Voltage |
115 VAC |
Max Current @ 25 Deg. Celsius |
6 A |
Enclosure |
Wall Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AC Motor Control, 6A/120VAC Max,
Specifications
Specifications
AC Line Voltage |
120 VAC |
Max Current @ 25 Deg. Celsius |
6 A |
Enclosure |
Panel Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ARMATURE OR LINE FUSE, 25A, 9747
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RESISTOR006OHMS
Product Description
HORSEPOWER RESISTOR, 0.006 OHM, 9850
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
24 A |
Output Armature Voltage (DC) |
90 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
16 A |
Nominal Input VAC |
120 VAC |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Nominal Armature VDC |
90 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved