The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
KB Electronics
-
KBIC-125
KB Electronics Drives, KBIC Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Nominal Input VAC |
120 VAC |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Nominal Armature VDC |
90 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RESISTOR01OHMS
Product Description
HORSEPOWER RESISTOR, 0.01 OHM, 9843
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBMMBTB
KB Electronics Miscellaneous
Product Description
Barrier Terminal Board, For KBMM,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ARMATURE OR LINE FUSE, 15A, 9746
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBMDFBRSWITCH
Product Description
Forward-Brake-Reverse Switch Kit,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBMD-240DW/FBR
Product Description
DC SCR NEMA 1 Switch Reversing,
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
32-105 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBRCFSRSWITCH
Product Description
KBRC FORWARD/REVERSE SWITCH KIT, E2,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Triac Control, 4A@120VAC, Panel Mnt
Specifications
Specifications
AC Line Voltage |
120 VAC |
Max Current @ 25 Deg. Celsius |
4 A |
Enclosure |
Panel Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, AC, 460VAC 3Ph, N4X, 9530
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.6 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
323-529 VAC |
Depth |
7.25 " |
Width |
7.55 " |
Height |
9.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBWC-25K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 5A/240VAC Max,
Specifications
Specifications
AC Line Voltage |
230 VAC |
Max Current @ 40 Deg. Celsius |
5 A |
Enclosure |
Wall Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved