The store will not work correctly when cookies are disabled.
-
Product Description
BT 46, Mounting device
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50132927
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508 120.3 L
Specifications
Specifications
Light Source |
Laser |
Transmission Speed |
100 Mbit/s |
Usable Opening Angle |
1 |
Supply Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Interface Type |
Ethernet |
Number of Connections |
2 |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
23-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50132928
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508 120.4 L
Specifications
Specifications
Light Source |
Laser |
Transmission Speed |
100 Mbit/s |
Usable Opening Angle |
1 |
Supply Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Interface Type |
Ethernet |
Number of Connections |
2 |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
23-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800250
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-L/CU411-RS4, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
547952
Leuze Safety Relays, MSI-SR5B Series
Product Description
MSI-SR5B-01, Safety relay
Specifications
Specifications
Applications |
Contact Monitoring |
Supply Voltage |
24 VDC |
Termination |
Spring Cage |
Mounting |
Snap-on |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
547953
Leuze Safety Relays, MSI-SR5B Series
Product Description
MSI-SR5B-02, Safety relay
Specifications
Specifications
Applications |
Contact Monitoring |
Supply Voltage |
24 VDC |
Termination |
Spring Cage |
Mounting |
Snap-on |
-
547954
Leuze Safety Relays, MSI-RM2B Series
Product Description
MSI-RM2B-01, Safety relay
Specifications
Specifications
Applications |
Contact Monitoring |
Supply Voltage |
24 VDC |
Termination |
Spring Cage |
Mounting |
Snap-on |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
547958
Leuze Safety Relays, MSI-TB Series
Product Description
MSI-TR1B-01, Safety relay
Specifications
Specifications
Applications |
Contact Monitoring |
Supply Voltage |
24 VDC |
Termination |
Screw |
Mounting |
Snap-on |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LCS-2M18B-F08PNO-M12, Capacitive
Specifications
Specifications
Diameter |
18 mm |
Voltage (DC) |
10-30 VDC |
Operating Voltage |
10-30 VDC |
Sensing Range |
6.5 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AMS 358i 120
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Interface Type |
EtherNet/IP |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
23-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved