The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
LS Electric
-
Item Number
LSLV0075H100-4COFN(PLUS)
MFG Item Number
67310030PL
Product Description
10HP 380-480 VAC Three Phase VFD
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
Mounting |
Wall |
Height |
9.13 " |
Width |
6.3 " |
Depth |
7.13 " |
Max Frequency |
400 Hz |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0008H100-4COFN(PLUS)
MFG Item Number
67310025PL
Product Description
1HP 380-480 VAC Three Phase VFD
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
1 hp |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
Mounting |
Wall |
Height |
9.13 " |
Width |
6.3 " |
Depth |
7.13 " |
Max Frequency |
400 Hz |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0015H100-4COFN(PLUS)
MFG Item Number
67310026PL
Product Description
2HP 380-480 VAC Three Phase VFD
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
Mounting |
Wall |
Height |
9.13 " |
Width |
6.3 " |
Depth |
7.13 " |
Max Frequency |
400 Hz |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0022H100-4COFN(PLUS)
MFG Item Number
67310027PL
Product Description
3HP 380-480 VAC Three Phase VFD
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
Mounting |
Wall |
Height |
9.13 " |
Width |
6.3 " |
Depth |
7.13 " |
Max Frequency |
400 Hz |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0037H100-4COFN(PLUS)
MFG Item Number
67310028PL
Product Description
5HP 380-480 VAC Three Phase VFD
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
Mounting |
Wall |
Height |
9.13 " |
Width |
6.3 " |
Depth |
7.13 " |
Max Frequency |
400 Hz |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0185H100-4COFN(PLUS)
MFG Item Number
67310033PL
Product Description
25HP 380-480 VAC Three Phase VFD
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
25 hp |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
Mounting |
Wall |
Height |
11.42 " |
Width |
7.09 " |
Depth |
8.08 " |
Max Frequency |
400 Hz |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0075SP100-4CEFD3
MFG Item Number
6731005600
Product Description
10HP 460V VFD, NEMA 1 Enclosure,
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
16 A |
Closed Loop |
No |
Max Frequency |
60 Hz |
Input Range Voltage (AC) |
380-480 VAC |
Enclosed |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0110H100-2CONN
MFG Item Number
6730000700
Product Description
15HP 230V Three Phase HVAC VFD IP20
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
46.4 A |
Amps (Constant Torque Rating) |
42 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
HP (Constant Torque Rating) |
15 hp |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0110H100-4COFN
MFG Item Number
6731003100
Product Description
15HP 460V Three Phase HVAC VFD IP20
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
26.5 A |
Amps (Constant Torque Rating) |
24 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
HP (Constant Torque Rating) |
15 hp |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSLV0055SP100-2CEND3
MFG Item Number
6730002300
Product Description
2-7.5HP 230V VFD, NEMA 1 Enclosure,
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
22 A |
Closed Loop |
No |
Max Frequency |
60 Hz |
Input Range Voltage (AC) |
200-240 VAC |
Enclosed |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved