The store will not work correctly when cookies are disabled.
-
Product Description
Flasher Timer, 24-240VAC/12-125VDC
Specifications
Specifications
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
-
MFG Item Number
TR-56528-15
Product Description
Interval Timer, 24VAC/DC, 0.3-30Min,
Specifications
Specifications
Mode of Operation |
Triggered Delayed Interval |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
30 Min |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
-
MFG Item Number
THR-3836U
Product Description
Relay
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Surface |
Adjustment Operator |
Knob |
Max Time |
100 Min |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
0.250 in Flat Blade |
-
CAH05A2BD
Macromatic Protection Relays, CAH Series
MFG Item Number
CAH05A2BD
Product Description
CURRENT SENSING RELAY 0.5 - 5A 120V
Specifications
Specifications
Number of Phases |
1 |
Line Voltage |
120 V |
Current Supported |
0.5-5 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
Yes |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.5-50 s |
Restart Delay (Sec) |
0.4 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
DIN Rail |
Output Relay |
SPDT |
-
CAH20A2AC
Macromatic Protection Relays, CAH Series
MFG Item Number
CAH20A2AC
Product Description
CURRENT SENSING RELAY 2 - 20A 120V
Specifications
Specifications
Number of Phases |
1 |
Line Voltage |
120 V |
Current Supported |
2-20 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
Yes |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.15-7 s |
Restart Delay (Sec) |
0.4 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
DIN Rail |
Output Relay |
SPDT |
-
Item Number
THR-10568-04J
MFG Item Number
THR-10568-04J
Product Description
TIME DELAY RELAY; 24 VAC/DC
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
5 s |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
240 VAC |
Contact Rating (A) |
10 A |
Termination |
0.250 in Flat Blade |
-
Product Description
Single Shot Timer,
Specifications
Specifications
Mode of Operation |
One-Shot |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Pushbutton Thumb Wheel |
Max Time |
999 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100 |
Voltage (AC) |
48 VAC |
Voltage (DC) |
48 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
-
Product Description
LEVEL CONTROL RELAY, 240V DUAL
Specifications
Specifications
Function |
Dual Probe Pump Up |
Control Voltage |
240 VAC |
Output Current |
10 A |
-
Product Description
TIME DELAY RELAY, 240V AC
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
10,230 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-999 |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
240 VAC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
-
MFG Item Number
THS-1514A-31
Product Description
TIME DELAY RELAY; 24-240VAC REPEAT
Specifications
Specifications
Mode of Operation |
Repeat Cycle |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 s |
Voltage (AC) |
24-240 VAC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Phase Rvrse/Rotatn Detect
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved