The store will not work correctly when cookies are disabled.
-
VWKP024D
Macromatic Protection Relays, VW Series
Product Description
Voltage Band Relay, 24VDC, 10A DPDT
Specifications
Specifications
Number of Phases |
1 |
Line Voltage |
24 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1-10 s |
Restart Delay (Sec) |
1 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
DIN Rail |
Output Relay |
DPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARP120A8R
Product Description
ALTERNATING RELAY 120V AC THREE
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Contact Rating @ 240 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
5 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
DPDT (Cross-Wired) |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAP480
Macromatic Protection Relays, PAP Series
Product Description
Phase Monitor Relay, 480VAC,
Specifications
Specifications
Number of Phases |
3 |
Line Voltage |
480 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Restart Delay (Sec) |
1 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Plug-In |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Time Delay Relay, 12-240VAC/DC Coil,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Onboard |
Contact Rating (A) |
15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TR-51668-22
Product Description
TIME DELAY RELAY; 24VAC/DC OFF
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Min |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TAA1U
Macromatic Relays, TAA Series
Product Description
Multi-Function Timer, 24-240VAC/DC
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Voltage (AC) |
100-240 VAC |
Voltage (DC) |
24-240 VDC |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VWKE120A
Macromatic Protection Relays, VW Series
Product Description
VOLTAGE BAND RELAY 120VAC, SPDT,
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
240 V |
Line Voltage |
120 V |
Current Supported |
15 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1-10 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
DIN Rail |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARP240A6R
Product Description
Alternating Relay, 240VAC, SPDT 10A
Specifications
Specifications
Control Voltage |
240 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Contact Rating @ 240 VAC |
10 A |
Nominal Control Voltage |
240 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
SPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TR-54622-05
Product Description
TIME DELAY RELAY; 120V AC/DC
Specifications
Specifications
Mode of Operation |
On/True Off Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 s |
Voltage (AC) |
120 VAC |
Voltage (DC) |
120 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Delayed Interval Timer, 24-240VAC/
Specifications
Specifications
Mode of Operation |
Delayed Interval |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Phase Rvrse/Rotatn Detect
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved