The store will not work correctly when cookies are disabled.
-
TCF2D100
Macromatic Protection Relays, TCF Series
Product Description
Over Temp & Seal Leakage Relay,
Specifications
Specifications
Number of Phases |
1 |
Line Voltage |
120 V |
Current Supported |
7 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
1 s |
Restart Delay (Sec) |
1 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
Yes |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Flange |
Output Relay |
SPDT, DPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
THR-3816U
Product Description
Multi-Function Timer, 24-240VAC/
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Surface |
Adjustment Operator |
Knob |
Max Time |
100 Min |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Multifuntion Timer, 120VAC/DC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Onboard |
Max Time |
999 Hrs |
Voltage (AC) |
120 VAC |
Voltage (DC) |
120 VDC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARP024A6R
Product Description
Alternating Relay, 24VAC, SPDT 10A
Specifications
Specifications
Control Voltage |
24 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Contact Rating @ 240 VAC |
10 A |
Nominal Control Voltage |
24 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
SPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TAD1U
Macromatic Relays, TAD Series
Product Description
Time Delay Relay, 24-240VAC/DC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Socket |
Status Indicator |
LCD |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Pushbutton Thumb Wheel |
Max Time |
9,990 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-999 |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
24-240 VAC |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Multi-Function Timer, Programmable,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TR-56528-15
Product Description
Interval Timer, 24VAC/DC, 0.3-30Min,
Specifications
Specifications
Mode of Operation |
Triggered Delayed Interval |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
30 Min |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
-
Product Description
Multifunction Timer, 24VAC/DC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Pushbutton Thumb Wheel |
Max Time |
999 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100 |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Interval Timer, 24-240VAC/12-125VDC
Specifications
Specifications
Mode of Operation |
Interval On |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
70166
Macromatic Miscellaneous
Product Description
Hold Down Spring, Requires (2)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Phase Rvrse/Rotatn Detect
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved