The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Master Appliance
-
AH-751
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blower, 750 Deg F,
Specifications
Specifications
Air Temperature |
750 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
2,160 W |
Voltage |
120 VAC |
Current |
18 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
UT-100SIK
Master Appliance Soldering, ULTRATORCH Series
MFG Item Number
UT-100SiK
Product Description
Ultratorch, Std Size, Self-Igniting
Specifications
Specifications
Power Source |
Butane |
Length |
10-1/4 " |
Temperature Settings |
482-932 °F |
Indicator Light |
No |
Tip |
Chisel |
Kit |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-752
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blower, 750 Deg F,
Specifications
Specifications
Air Temperature |
750 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
2,160 W |
Voltage |
240 VAC |
Current |
9.4 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EI-20K
Master Appliance Soldering, ECONOIRON Series
Product Description
ECONOIRON KIT, BOXED
Specifications
Specifications
Power Source |
Butane |
Length |
6-1/2 " |
Temperature Settings |
395-780 °F |
Indicator Light |
No |
Kit |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
UT-40SI
Master Appliance Soldering, ULTRATORCH Series
Product Description
Ultratorch, Self-Igniting, Carded
Specifications
Specifications
Power Source |
Butane |
Length |
8-1/4 " |
Temperature Settings |
840 °F |
Indicator Light |
No |
Tip |
Chisel |
Kit |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
UT-100SI
Master Appliance Soldering, ULTRATORCH Series
Product Description
ULTRATORCH, STANDARD SIZE,
Specifications
Specifications
Power Source |
Butane |
Length |
10-1/4 " |
Temperature Settings |
482-932 °F |
Indicator Light |
No |
Tip |
Chisel |
Kit |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HAS-043K
Master Appliance Electric Power Tools
Product Description
Element, HG-751B, Includes Mica
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MT-51H
Master Appliance Gas Power Tools, MT-51 Series
Product Description
MICROTORCH, MT-51 W/HOT AIR TIP &
Specifications
Specifications
Temperature |
2,500 °F |
Tank Type |
Plastic |
Operating Time |
120 Min |
Fuel Tank Size |
Refillable |
-
HG-501D-00-K
Master Appliance Electric Power Tools, HG Series
MFG Item Number
HG-501D-00-K
Product Description
Master Heat Gun, 120V, 1200 Deg F,
Specifications
Specifications
Air Temperature |
552 °F |
Air Volume |
27 CFM |
Air Velocity |
3,400 FPM |
Nozzle Opening |
1.2 " |
Wattage |
1,740 W |
Voltage |
120 VAC |
Current |
14.5 A |
Motor |
Universal |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AH-301
Master Appliance Electric Power Tools, AH Series
Product Description
MasterFlow Heat Blower, 300 Deg F,
Specifications
Specifications
Air Temperature |
300 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
1,200 W |
Voltage |
120 VAC |
Current |
10 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Tools, Hardware & Supplies
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved