The store will not work correctly when cookies are disabled.
-
Product Description
3/4in. NPT PLASTIC LOCK NUT BLK
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
3/4 " |
Composition |
Non-Metallic |
Type |
Standard |
Ground Lug |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Thread Adapter, M20 Male to 1/2in.NPT
Specifications
Specifications
Connection Type |
Male/Female |
Length |
0.98 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MCG-21
Mencom Cable Entries, MCG Series
Product Description
Cable Gland, PG21, 0.512-0.708in. Cord
Specifications
Specifications
Hub Size |
PG21 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.512 " |
Maximum Cable Diameter (in) |
0.709 " |
Minimum Cable Diameter (mm) |
13 mm |
Maximum Cable Diameter (mm) |
18.01 mm |
Cable Diameter (in) |
0.51-0.71 " |
Cable Diameter (mm) |
13-18.01 mm |
Grip Type |
Bushing Grip |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1in. NPT PLASTIC LOCK NUT BLACK
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
1 " |
Composition |
Non-Metallic |
Type |
Standard |
Ground Lug |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PCG-1/2X-B
Product Description
PLSTC CBL GLD 1/2NPT .197-.354
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.197 " |
Maximum Cable Diameter (in) |
0.354 " |
Minimum Cable Diameter (mm) |
5 mm |
Maximum Cable Diameter (mm) |
8.99 mm |
Cable Diameter (in) |
0.2-0.35 " |
Cable Diameter (mm) |
5-8.99 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PCG-1/2-B
Product Description
Cable Gland, 1/2in.NPT, 0.394-0.551in.
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.394 " |
Maximum Cable Diameter (in) |
0.551 " |
Minimum Cable Diameter (mm) |
10.01 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.39-0.55 " |
Cable Diameter (mm) |
10.01-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/2in. NPT PLASTIC LOCK NUT BLK
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
1/2 " |
Composition |
Non-Metallic |
Type |
Standard |
Ground Lug |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PCG-3/4-B
Product Description
PLSTC CBL GLD 3/4NPT .512-.708
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.551 " |
Maximum Cable Diameter (in) |
0.709 " |
Minimum Cable Diameter (mm) |
14 mm |
Maximum Cable Diameter (mm) |
18.01 mm |
Cable Diameter (in) |
0.55-0.71 " |
Cable Diameter (mm) |
14-18.01 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Thread Adapter, M32x1.5 Male to 3/4in.
Specifications
Specifications
Connection Type |
Male/Female |
Length |
1.02 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCG-13.5
Mencom Cable Entries, PCG Series
Product Description
PLSTC CBL GLD PG13.5 .236-.472
Specifications
Specifications
Hub Size |
PG13.5 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.236 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
5.99 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.24-0.47 " |
Cable Diameter (mm) |
5.99-11.99 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved