The store will not work correctly when cookies are disabled.
-
MFG Item Number
MIN-3FP-12
Product Description
3 PL FEM PLG 12ft. 16AWG
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Straight Plug |
Current Rating |
13 A |
Length |
4 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E45UM-8-MT
Mencom Ethernet Switches, E45 Unmanaged Switches Series
MFG Item Number
E45UM-8-MT
Series
E45 Unmanaged Switches
Product Description
UNMGD 8 PORT ETHERNET SWITCH
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
8 |
Supply Voltage |
9-30 VDC |
Power Over Ethernet (PoE) |
No |
IP Rating |
IP40 |
Enclosure Composition |
Metallic |
Operating Temperature |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4MR-2
Product Description
4 PL MDC MAL RCP 1/2in.NPT
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
4 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VBN-029-00
Mencom Connectors, Solenoid Valve Connectors Series
MFG Item Number
VBN-029-00
Series
Solenoid Valve Connectors
Product Description
DIN B W/O ELECT PG 9 BLK
Specifications
Specifications
Gender |
Valve Connector |
Number of Poles |
2 |
Number of Pins |
3 |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
IP Rating |
IP65 |
Temperature Range |
-40-125 °C |
Body Material |
Polyamide |
-
Product Description
PG21 MALE TO 3/4in. NPT FEM ADPT
Specifications
Specifications
Connection Type |
Male/Female |
Length |
0.87 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-5MR-2
Product Description
5 PL MDC MAL RCP, 1/2in. NPT
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
5 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FR-2
Product Description
4 PL MDC FEM RCP 1/2in.NPT .3M
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
4 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MDC-5FP-FW07-R
MFG Item Number
MDC-5FP-FW07-R
Product Description
5 PL FW MDC FEM R/A
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
5 |
Number of Pins |
5 |
Cable Diameter Range |
3-6.5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
6.5 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
125 VAC |
Voltage Rating (DC) |
125 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4MR-1
Product Description
Mini Receptacle, 4-P, Male, 16AWG
Specifications
Specifications
Receptacle Connector Type |
7/8 " |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
4 |
Current Rating |
10 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D-USB-AFAF-M25-PA
MFG Item Number
D-USB-AFAF-M25-PA
Series
PIC Plastic Port Adapters
Product Description
USB Interface Port, Black Plastic,
Specifications
Specifications
Number of Outlets |
None |
Number of Connectors |
USB A (Female) |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Polyamide |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved