The store will not work correctly when cookies are disabled.
-
MCG-21
Mencom Cable Entries, MCG Series
Product Description
Cable Gland, PG21, 0.512-0.708in. Cord
Specifications
Specifications
Hub Size |
PG21 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.512 " |
Maximum Cable Diameter (in) |
0.709 " |
Minimum Cable Diameter (mm) |
13 mm |
Maximum Cable Diameter (mm) |
18.01 mm |
Cable Diameter (in) |
0.51-0.71 " |
Cable Diameter (mm) |
13-18.01 mm |
Grip Type |
Bushing Grip |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DP1-RJ45-16LS
MFG Item Number
DP1-RJ45-16LS
Product Description
Remote Access Port, RJ45 & (1)120VAC
Specifications
Specifications
Number of Outlets |
(1) 120 V Receptacle |
Number of Connectors |
RJ45 |
Outlet Current Rating |
15 A |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Nickel Plated Zinc |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-3MR-1-BM
Product Description
3 PL MAL RCP 1ft. 16AWG BK MT
Specifications
Specifications
Receptacle Connector Type |
7/8 " |
Number of Pins |
3 |
Mounting Type |
Back Mount |
Length |
0.3 m |
Number of Wires |
3 |
Current Rating |
13 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-2M
Product Description
Cordset, 4-P, 4-W, Micro, Rt Angle,
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4MFP-2M
Product Description
4 PL MDC M-F EXT 2M 22AWG
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GF-RJ45-R-32
Product Description
GFI; RJ45; 3A; 32
Specifications
Specifications
Number of Outlets |
(2) 120 V Receptacles |
Number of Connectors |
RJ45 |
Outlet Current Rating |
15 A |
GFCI |
Yes |
Circuit Breaker |
Yes |
Breaker Current Rating |
3 A |
Housing Material |
Nickel Plated Zinc |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MCV-12FR-1M-M20
MFG Item Number
MCV-12FR-1M-M20
Product Description
12 PL M23 FEM RCP, 1M, M20
Specifications
Specifications
Receptacle Connector Type |
M23 |
Number of Pins |
12 |
Mounting Type |
Front Mount |
Length |
1 m |
Number of Wires |
12 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1in. NPT PLASTIC LOCK NUT BLACK
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
1 " |
Composition |
Non-Metallic |
Type |
Standard |
Ground Lug |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PCG-1/2X-B
Product Description
PLSTC CBL GLD 1/2NPT .197-.354
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.197 " |
Maximum Cable Diameter (in) |
0.354 " |
Minimum Cable Diameter (mm) |
5 mm |
Maximum Cable Diameter (mm) |
8.99 mm |
Cable Diameter (in) |
0.2-0.35 " |
Cable Diameter (mm) |
5-8.99 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-10M
Product Description
4 PL MDC FEM PLG 22AWG 10M
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved