Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 572

Set Ascending Direction
  1. M2-D
    M2-D
    Minarik Drives Drives, M2 Series
    Item Number
    M2-D
    MFG Item Number
    M2-D
    Series
    M2
    Product Description
    1Q SCRu Chassis Dual 6.5(11.5)A
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Operator Controls Built In
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DC60-12/24-4Q
    DC60-12/24-4Q
    Minarik Drives Drives
    Item Number
    DC60-12/24-4Q
    MFG Item Number
    DC60-12/24-4Q
    Product Description
    4Q PWMu Chassis 12/24V 30[60]A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MM23002D
    MM23002D
    Minarik Drives Drives, MM23000D Series
    Item Number
    MM23002D
    MFG Item Number
    MM23002D
    Series
    MM23000D
    Product Description
    Drive, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RG60U-PCM
    RG60U-PCM
    Minarik Drives Drives, RG60U Series
    Item Number
    RG60U-PCM
    MFG Item Number
    RG60U-PCM
    Series
    RG60U
    Product Description
    Drive, DC, 5A, 115/230VAC Input,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MM23101C
    MM23101C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23101C
    MFG Item Number
    MM23101C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC, NEMA 1,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PCM4
    PCM4
    Minarik Drives Miscellaneous
    Item Number
    PCM4
    MFG Item Number
    PCM4
    Product Description
    Isolation Card
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MM23012D
    MM23012D
    Minarik Drives Drives, MM23000D Series
    Item Number
    MM23012D
    MFG Item Number
    MM23012D
    Series
    MM23000D
    Product Description
    Drive, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 0.125 hp
    Max HP @ 180 VDC Armature 0.25 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 1.5 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. XL3025A
    XL3025A
    Minarik Drives Drives, XL Series
    Item Number
    XL3025A
    MFG Item Number
    XL3025A
    Series
    XL
    Product Description
    Drive, DC, 1/4-1/3HP, 130-240VDC,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
    Max HP @ 90 VDC Armature 0.25 hp
    Max HP @ 180 VDC Armature 0.5 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 3 A
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PCMXP10-115-AC
    PCMXP10-115-AC
    Minarik Drives Drives, XP Series
    Item Number
    PCMXP10-115-AC
    MFG Item Number
    PCMXP10-115AC
    Series
    XP
    Product Description
    Drive, DC, 10A, 115VAC In, Chassis,
    Specifications
    Specifications
    Input Voltage (AC) 104-127 VAC
    Output Armature Voltage (DC) 0-130 VDC
    Max HP @ 90 VDC Armature 1 hp
    Input Phase 1
    Max Armature Current (DC) 10 A
    Nominal Input VAC 120 VAC
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MMXL05-D240AC-PCM
    MMXL05-D240AC-PCM
    Minarik Drives Drives, MMXL Series
    Item Number
    MMXL05-D240AC-PCM
    MFG Item Number
    MMXL05-D240AC-PCM
    Series
    MMXL
    Product Description
    Drive, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Max HP @ 240 VDC Armature 1 hp
    Input Phase 1
    Max Armature Current (DC) 5 A
    Operator Controls Built In