The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
MFG Item Number
VFD04-D230AC
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Input Range Voltage (AC) |
104-127 VAC, 207-253 VAC |
Max Frequency |
120 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM21000A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM21000A
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-90 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10K Ohm Kit
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MMXL10-D240AC
MFG Item Number
MMXL10-D240AC
Product Description
Drive, DC, 10A, 115/230VAC Input,
Specifications
Specifications
Output Armature Voltage (DC) |
0-130 VDC, 0-240 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Max HP @ 240 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LV02-24DC
Product Description
Drive, DC, 2A, 24VDC, Chassis,
Specifications
Specifications
Input Voltage (AC) |
8-24 VAC |
Output Armature Voltage (DC) |
0-22 VDC |
Max HP @ 12 VDC Armature |
0.08 hp |
Max HP @ 24 VDC Armature |
0.04 hp |
Input Phase |
1 |
Max Armature Current (DC) |
2 A |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SL15
Minarik Drives Miscellaneous
Product Description
1Q SCRF NEMA1 115V 0.2A w/ Rev
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MM10-230AC-PCM
MFG Item Number
MM10-230AC-PCM
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-180 VDC |
Max HP @ 180 VDC Armature |
2 hp |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
240 VAC |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG61U
Minarik Drives Drives, RG60U Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Max Armature Current (DC) |
1.5 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MMRG40U
Minarik Drives Drives, MMRG Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
207-253 VAC |
Output Armature Voltage (DC) |
0-180 VDC |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
240 VAC |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MM23001C-Q
Product Description
Drive, DC, 5A, 115/230VAC Input,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved