The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
MM23001C
Minarik Drives Drives, MM23000C Series
Product Description
Drive, DC, 5A, 115/230VAC Input,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG60U
Minarik Drives Drives, RG60U Series
Product Description
Drive, DC, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM23201C
Minarik Drives Drives, MM23000C Series
Product Description
Drive, DC, 5A, 115/230VAC, NEMA 1,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NRG02-D240AC-2Q
MFG Item Number
NRG02-D240AC-2Q
Product Description
2Q PWM Chassis Dual 2A, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-130 VDC, 0-240 VDC |
Input Phase |
1 |
Max Armature Current (DC) |
2 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M1
Minarik Drives Drives, M1 Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-90 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM23011C
Minarik Drives Drives, MM23000C Series
Product Description
Drive, DC, 1.5A, 115/230VAC,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
1.5 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MMRG30U
Minarik Drives Drives, MMRG Series
Product Description
4Q SCR Chassis 115V 5(10)A, Pot
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-90 VDC |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
120 VAC |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM22000A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM22000A
Product Description
Drive, 2HP, 230VAC Input, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
207-253 VAC |
Output Armature Voltage (DC) |
0-180 VDC |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
240 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG500UA
Minarik Drives Drives, RG500A Series
Product Description
Drive, DC, 1HP/2HP, 115/240V, Regen,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HTL05-D-4Q
Product Description
DRIVE DC FOUR QUADRANT, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-12 VDC, 0-24 VDC |
Max HP @ 12 VDC Armature |
0.05 hp |
Max HP @ 24 VDC Armature |
0.125 hp |
Max Armature Current (DC) |
5 A |
Regen |
Yes |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved