The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
Product Description
PLUG INHIBIT 36INCH LEAD
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1in. Knob with Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NRG02-D240AC-2Q-0709
MFG Item Number
NRG02-D240AC-2Q-0709
Product Description
DRIVE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA101P
Minarik Drives Miscellaneous
Product Description
Traic Controller, 115VAC, 10A Max,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM301U
Minarik Drives Drives, MM300 Series
Product Description
Drive, DC, 2HP, 115/230V, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DRIVE DC CHASSIS MOUNT 1/50TH-1/8TH
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RD16U
Minarik Drives Drives, RD Series
Product Description
Drive, DC, 1/8-14HP@90VDC, 3A Peak
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Max Armature Current (DC) |
3 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C1XP01-115AC-A
MFG Item Number
C1XP01-115AC-A
Product Description
Drive, DC, 1A Max, 115VAC Input, N1,
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-130 VDC |
Max HP @ 90 VDC Armature |
0.1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
1 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG400UA
Minarik Drives Miscellaneous
Product Description
DRIVE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MMRGD10-D230AC
MFG Item Number
MMRGD10-D230AC
Product Description
4Q SCR Chassis Dual 5(10)A, Pot
Specifications
Specifications
Output Armature Voltage (DC) |
0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
5 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved