The store will not work correctly when cookies are disabled.
-
MFG Item Number
DCA000903
Product Description
CHOKE, DCLINK, OPEN, 9A, 7.5mH, 11W
Specifications
Specifications
DC Amperage |
9 A |
Inductance |
7.5 mH |
Wattage |
11 W |
Torque |
20 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cabinet, NEMA 1, 16.75in.x18.38in.x24in.
Specifications
Specifications
NEMA Rating |
NEMA 1 |
Number of Doors |
1 |
Nominal Height |
24 " |
Nominal Width |
17 " |
Nominal Depth |
17 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1777
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 240V Delta
Specifications
Specifications
Max Applied Voltage RMS |
275 V |
Max Varistor Peak Volts |
430 V |
Energy (Joules) |
140 J |
Max Clamping Volts |
710 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1778
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 208V Delta, 3PH
Specifications
Specifications
Max Applied Voltage RMS |
250 V |
Max Varistor Peak Volts |
390 V |
Energy (Joules) |
130 J |
Max Clamping Volts |
650 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1781
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 380V Delta
Specifications
Specifications
Max Applied Voltage RMS |
420 V |
Max Varistor Peak Volts |
680 V |
Energy (Joules) |
160 J |
Max Clamping Volts |
1,120 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DVSP0027E
Product Description
Filter, dv/dt, 27A, 480-600V, 60Hz, Open
Specifications
Specifications
Current Rating |
27 A |
Watts Loss |
92 W |
Voltage |
380-600 VAC |
480V Motor HP |
20 hp |
550V-600V Motor HP |
25 hp |
Enclosed Unit |
No |
-
MFG Item Number
DVSP0130E
Product Description
Filter, dv/dt, 130A, 480-600V, 60Hz, Open
Specifications
Specifications
Current Rating |
130 A |
Watts Loss |
273 W |
Voltage |
380-600 VAC |
480V Motor HP |
100 hp |
550V-600V Motor HP |
125 hp |
Enclosed Unit |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SWGM0027D
MTE Filters, Sinewave Guardian Series
MFG Item Number
SWGM0027D
Product Description
Filter, SW Guardian, 27A, 380V-480V,
Specifications
Specifications
Current Rating |
27 A |
Watts Loss |
140 W |
Voltage |
380-460 VAC |
480V Motor HP |
20 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 1A, 100.00mH, 3Ph, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
1 A |
Inductance |
0.1 H |
Watt Loss |
13.5 W |
Impedance @ 600 VAC |
4 % |
Mounting |
Surface |
-
Product Description
REACTOR, 2A, 12.000mH, 3PH, N1
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
Yes |
Current Rating |
2 A |
Inductance |
0.012 H |
Watt Loss |
7.5 W |
HP @ 240 VAC |
0.25 hp |
Impedance @ 240 VAC |
3 % |
Impedance @ 480 VAC |
3 % |
Impedance @ 600 VAC |
1.5 % |
Mounting |
Surface |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved