The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Nelson Heat Trace
-
Product Description
Tee Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range |
3.5-12 " |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA7140
Nelson Heat Trace Heat Tracing, TA Series
Product Description
Thermostat
Specifications
Specifications
IP Rating |
IP66 |
Enclosure Composition |
Cast Aluminum |
Connection Type |
1/2 " NPT |
Temperature Range |
15-140 °F |
Capillary Maximum Temp. |
160 °F |
Accuracy |
2 °F |
Contacts |
Single Pole Double Throw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TF4X40
Nelson Heat Trace Heat Tracing, TF Series
Product Description
Thermostat, Fixed Set Point 40
Specifications
Specifications
IP Rating |
IP66 |
NEMA Rating |
NEMA 4 |
Enclosure Composition |
Fiberglass Polyester |
Connection Type |
1/2 " NPT |
Temperature Range |
40 °F |
Capillary Maximum Temp. |
160 °F |
Capillary Length |
3 ' |
Accuracy |
4 °F |
Contacts |
Single Pole Double Throw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TH7325
Nelson Heat Trace Heat Tracing, TH Series
Product Description
Nelson X-Proof Thermostat
Specifications
Specifications
IP Rating |
IP66 |
Enclosure Composition |
Cast Aluminum |
Temperature Range |
25-325 °F |
Capillary Maximum Temp. |
420 °F |
Capillary Length |
10 ' |
Accuracy |
3 °F |
Contacts |
Single Pole Double Throw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT3WJ
Nelson Heat Trace Miscellaneous
Product Description
SRHC LT 3W 120V w/Monitor Wire,
-
PLK-120
Nelson Heat Trace Miscellaneous
Product Description
End of Circuit Light Housing w/LED
-
GT-60
Nelson Heat Trace Heat Tracing Accessories
Product Description
Fiberglass Tape 0.5in. Wide X 60 Yds
Specifications
Specifications
Enclosure |
Fiberglass |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT-ST
Nelson Heat Trace Heat Tracing Accessories, LT Series
Product Description
Tee Splice Connectionlow
Specifications
Specifications
Package Quantity |
5 |
Connection Type |
Tee |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HLT10J
Nelson Heat Trace Heat Tracing
Product Description
SRHC HLT 10W 120V w/Jacket Over
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HTC125
Nelson Heat Trace Miscellaneous
Product Description
AX tee connection kit without
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved