The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NMB Technologies
-
Item Number
06020SA-12N-AA-00
MFG Item Number
06020SA-12N-AA-00
Product Description
Fan, 12VDC, 20.5CFM, Std 2 wire,
Specifications
Specifications
Operating Voltage |
13.8 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
20.5 CFM |
Current Rating |
0.09 A |
Power Consumption |
1.08 W |
Fan Speed |
4,400 RPM |
Noise Level |
30.5 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
08020SA-12L-AA-00
MFG Item Number
08020SA-12L-AA-00
Product Description
Fan, 12VDC, 36CFM, Std 2 wire,
Specifications
Specifications
Operating Voltage |
13.8 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
36 CFM |
Current Rating |
0.09 A |
Power Consumption |
1.08 W |
Fan Speed |
3,300 RPM |
Noise Level |
34 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
08038FB-B3L-EA-00
MFG Item Number
08038FB-B3L-EA-00
Product Description
Fan, 230VAC, 33.0CFM, 80mmX38mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Air Flow |
45 CFM |
Current Rating |
0.065 A |
Power Consumption |
8 W |
Fan Speed |
3,250 RPM |
Noise Level |
44 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
09225PB-B3L-EA-00
MFG Item Number
09225PB-B3L-EA-00
Product Description
Fan, 230VAC, 34.5CFM, 92mmX25mm
Specifications
Specifications
Operating Voltage |
230 VAC |
Air Flow |
34.5 CFM |
Current Rating |
0.09 A |
Power Consumption |
13 W |
Fan Speed |
3,100 RPM |
Noise Level |
39 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
09225VA-12N-AA-00
MFG Item Number
09225VA-12N-AA-00
Product Description
Fan, 12VDC, 77.0CFM, Std 2 wire,
Specifications
Specifications
Operating Voltage |
13.8 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
77 CFM |
Current Rating |
0.4 A |
Power Consumption |
4.8 W |
Fan Speed |
4,500 RPM |
Noise Level |
45 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
11925PB-B3L-EA-00
MFG Item Number
11925PB-B3L-EA-00
Product Description
Fan, 230VAC, 70.6CFM, 119mmX25mm
Specifications
Specifications
Operating Voltage |
230 VAC |
Air Flow |
70.6 CFM |
Current Rating |
1 A |
Power Consumption |
14 W |
Fan Speed |
2,700 RPM |
Noise Level |
38 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
11938KA-48L-EA-00
MFG Item Number
11938KA-48L-EA-00
Product Description
Fan, 48VDC, 108.0CFM, Std 2 wire,
Specifications
Specifications
Operating Voltage |
55.2 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
108 CFM |
Current Rating |
0.16 A |
Power Consumption |
7.68 W |
Fan Speed |
2,950 RPM |
Noise Level |
42.5 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
11938MB-A1L-EA-00
MFG Item Number
11938MB-A1L-EA-00
Product Description
Fan, 115VAC, 88.2CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
88.2 CFM |
Current Rating |
0.14 A |
Power Consumption |
10 W |
Fan Speed |
2,600 RPM |
Noise Level |
37 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
11938SB-A1N-NP-00
MFG Item Number
11938SB-A1N-NP-00
Product Description
Fan, 115VAC, 105.9CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
105.9 CFM |
Current Rating |
0.25 A |
Power Consumption |
15.5 W |
Fan Speed |
3,100 RPM |
Noise Level |
44 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-65 °F |
-
Item Number
11938TB-A1N-QA-00
MFG Item Number
11938TB-A1N-QA-00
Product Description
Fan, 115VAC, 116.4CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
116.5 CFM |
Current Rating |
0.3 A |
Power Consumption |
17 W |
Fan Speed |
3,100 RPM |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-60 °F |
Shop By
Close
Selected Filters
-
Category
Enclosures, Fans & Thermal Management
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved