The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
2WD12
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 0.12 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage |
2 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.22 " |
Width |
0.59 " |
Depth |
0.22 " |
-
MFG Item Number
MSC125V540
Product Description
CAPACITOR, 540-648 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
540-648 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
QW220
NTE Electronics Resistors, Metal Film Series
Product Description
RESISTOR, 2K OHM, 1/4 WATTS, 2pct.
Specifications
Specifications
Wattage |
0.25 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
250 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.024 " |
Height |
0.091 " |
Width |
0.25 " |
Depth |
0.091 " |
-
MFG Item Number
MSC250V233
Product Description
CAPACITOR, 233-280 MFD, 220/250VAC
Specifications
Specifications
Diameter |
2.06 " |
Capacitance |
233-280 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.88 " |
-
MFG Item Number
MRRC370V5/15
Product Description
Capacitor Motor Run Dual Capacitance
Specifications
Specifications
Diameter |
2.1 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
5/15 |
Height |
2.17 " |
Width |
2.07 " |
Depth |
2.07 " |
-
MFG Item Number
MSC250V130
Product Description
CAPACITOR, 130-156 MFD, 220/250VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
130-156 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
10W010
NTE Electronics Resistors, Cermet Film Series
Product Description
RESISTOR, 10 OHM, 10 WATTS, 5pct.
Specifications
Specifications
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
550 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
300 |
Lead Length |
1.5 " |
Lead Diameter |
0.036 " |
Height |
0.38 " |
Width |
1.88 " |
Depth |
0.38 " |
-
MLR104K50
NTE Electronics Capacitors, MLR Series
MFG Item Number
MLR104K50
Product Description
CAPACITOR, 0.1 MFD, 50VDC, RADIAL
Specifications
Specifications
Capacitance |
100 nF |
Composition |
Mylar |
Lead Spacing |
0.197 " |
Tolerance % |
±10 % |
Voltage AC |
35 VAC |
Voltage DC |
50 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Epoxy Dipped |
Lead Diameter |
0.02 " |
Lead Length |
0.73 " |
Height |
0.41 " |
Width |
0.35 " |
Depth |
0.22 " |
-
2W110
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 100 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
2 W |
Composition |
Metal |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
-
2W322
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 22K Ohm, 2 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
2 W |
Composition |
Metal |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
Shop By
Close
Selected Filters
-
Category
Electronic Components
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved