The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
548420
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 20mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
0.59 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
337 lbs |
Max Wk Load (Cantilever) |
224 lbs |
Face Diameter (mm) |
15 mm |
Height (in) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559610
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1in. Height, 5/16-18x5/16in.
Specifications
Specifications
Face Diameter (in) |
0.82 " |
Voltage Rating (AC) |
600 V |
Max Wk Load (Tensile) |
1,500 lbs |
Max Wk Load (Cantilever) |
350 lbs |
Face Diameter (mm) |
20.83 mm |
Height (in) |
1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559663
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/2in.Height, 5/16in.-18 x
Specifications
Specifications
Face Diameter (in) |
1.68 " |
Voltage Rating (AC) |
1,500 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.67 mm |
Height (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563720
NVENT ERIFLEX, ERICO Power Distribution Blocks, BD Series
Product Description
Distribution Block, 2-P, 2x17-Term,
Specifications
Specifications
Number of Poles |
2 |
Voltage Rating (AC) |
500 VAC |
Current Rating (AC) |
40 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
15 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
6-10 AWG |
Output Wire Range |
12-16 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563300
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
568662
NVENT ERIFLEX, ERICO Grounding, EB Series
Product Description
Ground Bar, 22-Position, EB 20
Specifications
Specifications
Number of Taps |
20 |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569200
NVENT ERIFLEX, ERICO Miscellaneous
Product Description
Distribution Block Jumper, UD400J,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569251
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 400A Max,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
400 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
12 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3/0-8 AWG |
Output Wire Range |
6-14 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556840
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 250A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.098 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
250 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548451
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M10 Thread
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
1.2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved