The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
548400
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 15mm Hgt, M4 Thread
Specifications
Specifications
Face Diameter (in) |
0.47 " |
Voltage Rating (AC) |
500 V |
Max Wk Load (Tensile) |
337 lbs |
Max Wk Load (Cantilever) |
224 lbs |
Face Diameter (mm) |
12 mm |
Height (in) |
0.59 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548450
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in) |
1.02 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
1,348 lbs |
Max Wk Load (Cantilever) |
674 lbs |
Face Diameter (mm) |
26 mm |
Height (in) |
1.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548410
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 20mm Hgt, M4 Thread
Specifications
Specifications
Face Diameter (in) |
0.59 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
337 lbs |
Max Wk Load (Cantilever) |
224 lbs |
Face Diameter (mm) |
15 mm |
Height (in) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548470
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 35mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
1.33 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
2,472 lbs |
Max Wk Load (Cantilever) |
1,124 lbs |
Face Diameter (mm) |
34 mm |
Height (in) |
1.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548420
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 20mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
0.59 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
337 lbs |
Max Wk Load (Cantilever) |
224 lbs |
Face Diameter (mm) |
15 mm |
Height (in) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548451
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M10 Thread
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
1.2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
542030
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M8 Female/
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
1.2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548590
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M10 Thread
Specifications
Specifications
Face Diameter (in) |
1.61 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
4,496 lbs |
Max Wk Load (Cantilever) |
2,248 lbs |
Face Diameter (mm) |
41 mm |
Height (in) |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
542070
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M8 Female/
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548440
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
1.02 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
1,348 lbs |
Max Wk Load (Cantilever) |
674 lbs |
Face Diameter (mm) |
26 mm |
Height (in) |
1.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
ISO-TP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved