The store will not work correctly when cookies are disabled.
-
L225J250
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 250 OHM, 225 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
225 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
5 % |
Max AC Voltage |
4,595 VAC |
Dielectric Voltage |
3,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
1.13 " |
Width |
10.5 " |
Depth |
1.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RHS1K0
Ohmite Rheostats, RHS Series
Product Description
Rheostat, 1K Ohm, 25 Watt, 0.155A
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
25 W |
Operating Voltage |
500 V |
Core |
Open |
Diameter (in) |
1.56 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Length (in) |
0.88 " |
Shaft Diameter (in) |
0.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5000E
Ohmite Miscellaneous
Product Description
DIAL PLATE, 2-3/16in. DIAMETER,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20J50K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Series
Axial Lead Wirewound
Product Description
RESISTOR, 50K OHM, 10 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
720 V |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
30 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.39 " |
Width |
1.84 " |
Depth |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5470E
Ohmite Knobs, CONTROL Series
Specifications
Specifications
Type |
Pointer |
Shaft Size |
0.25 " |
Composition |
Non-Metallic |
Indicator Line |
Yes |
Skirted |
No |
Pointer |
Yes |
Knurled |
Yes |
Mounting |
Set Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
312-12
Ohmite Switches, 312 Series
Product Description
TAP SWITCH, 12 POSITION, 30A, SINGLE
Specifications
Specifications
Type |
Non-Shorting |
Number of Taps per Gang |
12 |
Number of Gangs |
1 |
Voltage (AC) |
300 VAC |
AC Current |
30 A |
Voltage (DC) |
20 VDC |
DC Current |
30 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
2 " |
Number of Turns |
1 |
Composition |
Molded |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-67-248 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.25 " |
Overall Length |
2.63 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L100J10R
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 10 OHM, 100 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
100 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
5 % |
Max AC Voltage |
2,845 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
400 |
Height |
0.75 " |
Width |
6.5 " |
Depth |
0.75 " |
-
RHS25R
Ohmite Rheostats, RHS Series
Product Description
RHEOSTAT, 25 OHM, 25 WATT
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
25 W |
Operating Voltage |
500 V |
Core |
Open |
Diameter (in) |
1.56 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Length (in) |
0.88 " |
Shaft Diameter (in) |
0.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POTENTIOMETER, 25K OHM, 2 WATT,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
2 " |
Number of Turns |
1 |
Composition |
Molded |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-67-248 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.25 " |
Overall Length |
2.63 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved