The store will not work correctly when cookies are disabled.
-
MFG Item Number
WHA250FET
Product Description
Resistor, 250 Ohm, 0.5 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
0.5 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Dielectric Voltage |
500 V |
Temperature (F) |
-67-302 °F |
Tolerance % |
1 % |
Temp Coefficient (ppm/C) |
20 |
Lead Length |
0.948 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
25J25K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Series
Axial Lead Wirewound
Product Description
RESISTOR, 25K OHM, 5 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
5 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
330 V |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
30 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.28 " |
Width |
1 " |
Depth |
0.28 " |
-
25J20K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Series
Axial Lead Wirewound
Product Description
RESISTOR, 20K OHM, 5 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
5 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
330 V |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
30 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.28 " |
Width |
1 " |
Depth |
0.28 " |
-
40J5K0E
Ohmite Resistors, 40 Series
Product Description
RESISTOR, 5K OHM, 10 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
1,000 V |
Temperature (F) |
-67-527 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
20 |
Lead Length |
1.5 " |
-
20J30K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Series
Axial Lead Wirewound
Product Description
RESISTOR, 30K OHM, 10 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
720 V |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
30 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.39 " |
Width |
1.84 " |
Depth |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
608-8E
Ohmite Switches, 608 Series
Product Description
Tap Switch, 8-Position, 100A,
Specifications
Specifications
Type |
Non-Shorting |
Number of Taps per Gang |
8 |
Number of Gangs |
1 |
Voltage (AC) |
300 VAC |
AC Current |
100 A |
Voltage (DC) |
20 VDC |
DC Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D225K100
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 100 OHM, 225 WATT, ADJ.
Specifications
Specifications
Adjustable |
Yes |
Non-Inductive |
No |
Wattage |
225 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Voltage |
4,595 VAC |
Dielectric Voltage |
3,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
1.13 " |
Width |
10.5 " |
Depth |
1.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RHS5K0E
Ohmite Rheostats, RHS Series
Product Description
RHEOSTAT, 5K OHM, 25 WATT, 0.070
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
25 W |
Operating Voltage |
500 V |
Core |
Open |
Diameter (in) |
1.56 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Length (in) |
0.88 " |
Shaft Diameter (in) |
0.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
312-10
Ohmite Switches, 312 Series
Product Description
Tap Switch, 10 Position, 30A, Single
Specifications
Specifications
Type |
Non-Shorting |
Number of Taps per Gang |
10 |
Number of Gangs |
1 |
Voltage (AC) |
300 VAC |
AC Current |
30 A |
Voltage (DC) |
20 VDC |
DC Current |
30 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B8J250
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 250 OHM, 8 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
8 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
250 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved