The store will not work correctly when cookies are disabled.
-
MFG Item Number
PSL-MCBNT
Product Description
PSL-MCBNT Circuit Breaker Lockout no too
-
MFG Item Number
EDV18-87MB-Q
Product Description
StrongHold EDV18-87MB-Q Blade Terminal
Specifications
Specifications
Terminal Type |
Barrel - Standard |
Wire Size |
22-18 AWG |
Package Quantity |
25 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Red |
Max Temp |
221 °F |
RoHS Compliant |
No |
-
PWT50
Panduit Wire Harnesses
Product Description
Pan-Wrap PWT50 Pan-Wrap Installation To
-
HSTT38-Q
Panduit Shrink Tubing, HSTT Series
Product Description
Dry-Shrink HSTT38-Q Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in) |
1/5 " |
Roll Length (ft) |
25 ' |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.187 " |
Recovered Wall Thickness |
0.025 " |
Adhesive Lining |
No |
Operating Temperature |
-67-275 °F |
-
GES36F-C
Panduit Cable Entries, Grommet Edging Series
Product Description
GES36F-C Solid Grommet Edging
Specifications
Specifications
Max Panel Thickness (in) |
0.036 " |
Max Panel Thickness (mm) |
0.91 mm |
Strip Length |
100 ' |
Color |
Natural |
UL Flammability Rated |
No |
Side Style |
Solid |
Adhesive Lined |
No |
-
TMEH-S8-C0
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
MFG Item Number
TMEH-S8-C0
Series
Screw Applied Cable Tie Mounts
Product Description
TMEH-S8-C0 Heavy Duty Cable Tie Mount, B
Specifications
Specifications
Screw Size |
8 |
Package Qty. |
100 |
Color |
Black |
Height (in) |
1.62 " |
Width (in) |
0.72 " |
Depth (in) |
0.61 " |
Weather Resistant |
Yes |
Heat Stabilized |
No |
-
PLT2I-C
Panduit Cable Ties, Pan-Ty Cable Ties Series
Product Description
Pan-Ty PLT2I-C Cable Tie, PA6.6, 8L, 4
Specifications
Specifications
Length (In) |
8 " |
Nominal Length |
8 " |
Thickness (in) |
0.045 " |
Tensile Strength (lb) |
40 lbs |
Max Bundle Diam. (in) |
2 " |
Type |
General Purpose |
Color |
Natural |
Weather Resistant |
No |
Heat Stabilized |
No |
Plenum Rated |
Yes |
-
MLT2H-LPAL
Panduit Cable Ties, Pan-Steel MLT Series
MFG Item Number
MLT2H-LPAL
Product Description
Pan-Steel MLT2H-LPAL Stainless Steel Ca
Specifications
Specifications
Length (In) |
7.9 " |
Nominal Length |
8 " |
Thickness (in) |
0.012 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
2 " |
Type |
Self Locking |
Color |
Natural |
Weather Resistant |
No |
Heat Stabilized |
No |
Plenum Rated |
No |
-
MLT4H-LPAL
Panduit Cable Ties, Pan-Steel MLT Series
MFG Item Number
MLT4H-LPAL
Product Description
Pan-Steel MLT4H-LPAL Stainless Steel Ca
Specifications
Specifications
Length (In) |
14.3 " |
Nominal Length |
14.5 " |
Thickness (in) |
0.012 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
4 " |
Type |
Self Locking |
Color |
Natural |
Weather Resistant |
No |
Heat Stabilized |
No |
Plenum Rated |
No |
-
Product Description
PSL-WS Toggle Switch Lockout, Nylon, Red
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved