The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
MFG Item Number
18611600037
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600074
Product Description
Replacement Filter, 5/Pk, 30167-034
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11740004050
Product Description
Exhaust Filter, Black Grille,
Specifications
Specifications
Application |
Exhaust Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600034
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
30167-034
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
17121000010
Product Description
Thermostat, -4 - 176 Deg F, FLZ530,
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Setting Range |
-4-179 °F |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-4-179 °F |
Storage Temperature |
-4-179 °F |
Engineering Units |
Fahrenheit |
Application |
Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11611151055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Current Rating |
0.15 A |
Power Consumption |
12 W |
Noise Level |
33 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP54 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11710001055
Product Description
Exhaust Filter, Lt Gray (RAL7035),
Specifications
Specifications
Depth |
1 " |
Width |
4.25 " |
Application |
Exhaust Filter |
Height |
4.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11622804055
Product Description
Filter Fan, 24VDC, Lt Gray Grille
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Current Rating |
0.21 A |
Power Consumption |
5 W |
Noise Level |
44 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11720004055
Product Description
Exhaust Filter, Lt. Gray Grill,
Specifications
Specifications
Depth |
1.3 " |
Width |
5.75 " |
Application |
Exhaust Filter |
Height |
5.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Enclosures, Fans & Thermal Management
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved