The store will not work correctly when cookies are disabled.
-
Product Description
PSEN cable M8-8sf, 10m
Specifications
Specifications
Number of Pins |
8 |
Connector Type |
Straight |
Current Rating |
1.5 A |
Length |
10 m |
Number of Wires |
8 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 10M, Straight, 4-P
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN sl bracket swing door
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
890210
Pilz Safety Relays, PMDSRANGE Series
Product Description
Phase Sequence Monitoring Relay,
Specifications
Specifications
Type |
S1PN |
Applications |
Phase Monitoring |
Supply Voltage |
480 VAC |
Power Consumption (AC) |
15 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cs3.1p 1switch
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M8 Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN Spacer, Plastic, 10/PK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750109
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s9, 24VDC, Screw
Specifications
Specifications
Type |
PNOZ S9 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2 W |
Selectable Times |
0.1-300 s |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
774316
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, PNOZ X3
Specifications
Specifications
Type |
PNOZ X3 |
Supply Voltage |
120 VAC |
Power Consumption (AC) |
5 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Fixed |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750105
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ S5, Sigma Series,
Specifications
Specifications
Type |
PNOZ S5 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
4 W |
Selectable Times |
0.1-300 s |
Delayed Safety Contacts |
2NO |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PNOZ M1P Base Unit, 24VDC, w/o
Specifications
Specifications
Type |
PNOZ M1P |
Supply Voltage |
24 VDC |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved