The store will not work correctly when cookies are disabled.
-
ML30.102
Puls Power Supplies, Mini Line Series
Product Description
POWER SUPPLY, 12VDC, 2.5A, 1PH, 30W
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
10-12 VDC |
Output Current |
3 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
82.6 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UZB12.261
Product Description
BATTERY REPLACEMENT FOR UZK12.261
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YR40.241
Puls Power Supplies, Dimension Series
Product Description
Redundancy Module, 24-28VDC, 40A,
Specifications
Specifications
Number of Inputs |
2 |
Input Voltage Range |
8-36 VDC |
Max Output Current |
40 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YR40.245
Puls Power Supplies, Dimension Series
Product Description
Redundancy Module, 12-28VDC, 40A,
Specifications
Specifications
Number of Inputs |
1 |
Input Voltage Range |
8-36 VDC |
Max Output Current |
65 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER SUPPLY, 48VDC, 10A, 3PH, 480W
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
48 VDC |
Output VDC |
48-55 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95.4 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
YRM2.DIODE
Product Description
REDUNDANCY MODULE WITH DIAGNOSTICS
Specifications
Specifications
Number of Inputs |
2 |
Input Voltage Range |
18-60 VDC |
Max Output Current |
25 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CP20.241-R2
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Number of Inputs |
1 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
110-150 VDC |
Max Output Current |
20 A |
Mounting |
DIN Rail |
Terminal Type |
Plug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER SUPPLY, 36VDC, 13.3A, 3PH, 480
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
48 VDC |
Output VDC |
36-42 VDC |
Output Current |
13.3 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
94.8 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XT40.722
Puls Power Supplies, Dimension Series
Product Description
POWER SUPPLY, 72VDC, 13.3A, 3PH, 960W
Specifications
Specifications
Power |
760 W |
Nominal Input Voltage (AC) |
480 VAC |
Input Voltage (AC) |
408-552 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
3 |
Output VDC |
72 VDC |
Output Current |
13.3 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95.5 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML15.121
Puls Power Supplies, MiniLine Series
Product Description
POWER SUPPLY, 12VDC, 1.3A, 1PH, 15W
Specifications
Specifications
Power |
15 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12-15 VDC |
Output Current |
1.3 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
82.5 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved