Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 320

Set Ascending Direction
  1. ML30.102
    ML30.102
    Puls Power Supplies, Mini Line Series
    Item Number
    ML30.102
    MFG Item Number
    ML30.102
    Series
    Mini Line
    Product Description
    POWER SUPPLY, 12VDC, 2.5A, 1PH, 30W
    Specifications
    Specifications
    Power 30 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 10-12 VDC
    Output Current 3 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 82.6 %
    Operating Temperature 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. UZB12.261
    UZB12.261
    Puls Miscellaneous
    Item Number
    UZB12.261
    MFG Item Number
    UZB12.261
    Product Description
    BATTERY REPLACEMENT FOR UZK12.261
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. YR40.241
    YR40.241
    Puls Power Supplies, Dimension Series
    Item Number
    YR40.241
    MFG Item Number
    YR40.241
    Series
    Dimension
    Product Description
    Redundancy Module, 24-28VDC, 40A,
    Specifications
    Specifications
    Number of Inputs 2
    Input Voltage Range 8-36 VDC
    Max Output Current 40 A
    Mounting DIN Rail
    Terminal Type Spring Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. YR40.245
    YR40.245
    Puls Power Supplies, Dimension Series
    Item Number
    YR40.245
    MFG Item Number
    YR40.245
    Series
    Dimension
    Product Description
    Redundancy Module, 12-28VDC, 40A,
    Specifications
    Specifications
    Number of Inputs 1
    Input Voltage Range 8-36 VDC
    Max Output Current 65 A
    Mounting DIN Rail
    Terminal Type Spring Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. QT20.481
    QT20.481
    Puls Power Supplies, Q Series
    Item Number
    QT20.481
    MFG Item Number
    QT20.481
    Series
    Q
    Product Description
    POWER SUPPLY, 48VDC, 10A, 3PH, 480W
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 380-480 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 3
    Nominal Output VDC 48 VDC
    Output VDC 48-55 VDC
    Output Current 10 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95.4 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. YRM2.DIODE
    YRM2.DIODE
    Puls Power Supplies, Dimension Series
    Item Number
    YRM2.DIODE
    MFG Item Number
    YRM2.DIODE
    Series
    Dimension
    Product Description
    REDUNDANCY MODULE WITH DIAGNOSTICS
    Specifications
    Specifications
    Number of Inputs 2
    Input Voltage Range 18-60 VDC
    Max Output Current 25 A
    Mounting DIN Rail
    Terminal Type Spring Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CP20.241-R2
    CP20.241-R2
    Puls Power Supplies
    Item Number
    CP20.241-R2
    MFG Item Number
    CP20.241-R2
    Product Description
    Power Supply, 24VDC, 20A, 1Ph, 480W,
    Specifications
    Specifications
    Number of Inputs 1
    Nominal Input Voltage 24 V
    Input Voltage Range 110-150 VDC
    Max Output Current 20 A
    Mounting DIN Rail
    Terminal Type Plug
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. QT20.361
    QT20.361
    Puls Power Supplies, Q Series
    Item Number
    QT20.361
    MFG Item Number
    QT20.361
    Series
    Q
    Product Description
    POWER SUPPLY, 36VDC, 13.3A, 3PH, 480
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 380-480 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 3
    Nominal Output VDC 48 VDC
    Output VDC 36-42 VDC
    Output Current 13.3 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 94.8 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. XT40.722
    XT40.722
    Puls Power Supplies, Dimension Series
    Item Number
    XT40.722
    MFG Item Number
    XT40.722
    Series
    Dimension
    Product Description
    POWER SUPPLY, 72VDC, 13.3A, 3PH, 960W
    Specifications
    Specifications
    Power 760 W
    Nominal Input Voltage (AC) 480 VAC
    Input Voltage (AC) 408-552 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 3
    Output VDC 72 VDC
    Output Current 13.3 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95.5 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ML15.121
    ML15.121
    Puls Power Supplies, MiniLine Series
    Item Number
    ML15.121
    MFG Item Number
    ML15.121
    Series
    MiniLine
    Product Description
    POWER SUPPLY, 12VDC, 1.3A, 1PH, 15W
    Specifications
    Specifications
    Power 15 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12-15 VDC
    Output Current 1.3 A
    Mounting DIN Rail
    Enclosed Yes
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction Yes
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 82.5 %
    Operating Temperature 14-158 °F