The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
RK Electronics
-
Item Number
IS4R-120A-R-10K
MFG Item Number
IS4R-120A-R-10K
Product Description
4 CHAN RLY INTRIN SAFE INPUTS
Specifications
Specifications
Supply Voltage |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
5 A |
Number of Channels |
4 |
Mounting |
DIN Rail |
Open Circuit Volt. (Voc) |
5 V |
Source Current (Isc) |
0.1 mA |
Status Indicator |
Yes |
Input Sensitivity |
10 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ISR-24V-10K
Product Description
Intrinsically Safe Relay, 2 Channel
Specifications
Specifications
Output Rating |
5 A |
Number of Channels |
2 |
Mounting |
DIN Rail |
Open Circuit Volt. (Voc) |
5.9 V |
Source Current (Isc) |
0.1 mA |
Status Indicator |
Yes |
Input Sensitivity |
10 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TUB-115V-2
Product Description
Time Delay Relay, SPDT, 10A, 120V,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Socket |
Max Time |
72 Min |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TUB-24V-2
Product Description
Time Delay Relay, SPDT, 10A, 24V,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Socket |
Max Time |
72 Min |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ATB-115A-1
Product Description
Anti-Tiedown Timer, No Delay
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Plug-In |
Max Time |
1 Min |
Time Tolerance |
5 % |
Coil Voltage |
115 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ISR-12V-10K
Product Description
RELAY INTRINSICALLY SAFE 10K SENSING
Specifications
Specifications
Output Rating |
5 A |
Number of Channels |
2 |
Mounting |
DIN Rail |
Open Circuit Volt. (Voc) |
5.9 V |
Source Current (Isc) |
0.1 mA |
Status Indicator |
Yes |
Input Sensitivity |
10 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CCB-24D-2-30S
MFG Item Number
CCB-24D-2-30S
Product Description
ON DELAY -8 PIN ADJ. .3-30 SEC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Adjustment Operator |
Knob |
Max Time |
30 s |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
TDR-24/240V-AA8
MFG Item Number
TDR-24/240V-AA8
Product Description
Alternating Relay, Local or Remote,
Specifications
Specifications
Control Voltage |
24-240 VAC |
Operation |
2-Channel (Duplexor) |
Max Current |
5 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
TDR-24/240V-AA11
MFG Item Number
TDR-24/240V-AA11
Product Description
Alternating Relay, Local or Remote,
Specifications
Specifications
Control Voltage |
24-240 VAC |
Operation |
2-Channel (Duplexor) |
Max Current |
5 A |
Termination |
11-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CCB-115A-1-2M
MFG Item Number
CCB-115A-1-2M
Product Description
ON DELAY DPDT FIXED 2 MIN
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Max Time |
2 Min |
Coil Voltage |
115 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved