The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
RK Electronics
-
ZVM-600N
RK Electronics Protection Relays, ZVM-600 Series
Product Description
Zero Speed Switch, DPDT 10A Output,
Specifications
Specifications
Voltage Supported |
600 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Mounting |
Surface |
Output Relay |
DPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ZVM-600R
RK Electronics Protection Relays, ZVM-600 Series
Product Description
ZERO SPEED SWITCH
Specifications
Specifications
Voltage Supported |
600 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Mounting |
Surface |
Output Relay |
DPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ZVR-120A-A1C
Product Description
Zero Speed Switch/Relay, 120VAC,
Specifications
Specifications
Voltage Supported |
100-120 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Restart Delay (Sec) |
0.5-40 s |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ZVR-120A-F1C
Product Description
Zero Speed Switch/Relay, 120VAC,
Specifications
Specifications
Voltage Supported |
100-120 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Restart Delay (Sec) |
0.5-40 s |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CCB-24D-2-30S
MFG Item Number
CCB-24D-2-30S
Product Description
ON DELAY -8 PIN ADJ. .3-30 SEC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Adjustment Operator |
Knob |
Max Time |
30 s |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
TDR-24/240V-AA8
MFG Item Number
TDR-24/240V-AA8
Product Description
Alternating Relay, Local or Remote,
Specifications
Specifications
Control Voltage |
24-240 VAC |
Operation |
2-Channel (Duplexor) |
Max Current |
5 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
TDR-24/240V-AA11
MFG Item Number
TDR-24/240V-AA11
Product Description
Alternating Relay, Local or Remote,
Specifications
Specifications
Control Voltage |
24-240 VAC |
Operation |
2-Channel (Duplexor) |
Max Current |
5 A |
Termination |
11-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CCB-115A-1-2M
MFG Item Number
CCB-115A-1-2M
Product Description
ON DELAY DPDT FIXED 2 MIN
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Max Time |
2 Min |
Coil Voltage |
115 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CCB-115A-2-5M
MFG Item Number
CCB-115A-2-5M
Product Description
ON DELAY -8 PIN ADJ. .05-5 MIN
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Adjustment Operator |
Knob |
Max Time |
5 Min |
Coil Voltage |
115 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
-
LLD-120A
RK Electronics Relays, LLD Series
Product Description
LIQUID LEVEL CNTL 100-125VAC
Specifications
Specifications
Function |
Pump Down |
Control Voltage |
120 VAC |
Output Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Capacitance Tolerance (+/-)
Resistance Tolerance (+/-)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved