The store will not work correctly when cookies are disabled.
-
Item Number
RG00063090046
MFG Item Number
RG00063090046
Product Description
RG M63/9
Specifications
Specifications
Nominal Grommet Capacity |
9 Small |
Grommets Included |
Yes |
Cable Capacity |
(9) 3.5-10.5 mm |
Cut-Out Dimensions (in) |
2.49 " Dia. |
Cut-Out Dimensions (mm) |
M63 x 1.5 |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP67 |
Frame Material |
Nickel Plated Brass |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT0008020004
MFG Item Number
CKT0008020004
Product Description
CF 16/4 (for 4 cables)
Specifications
Specifications
Nominal Grommet Capacity |
4 Large |
Grommets Included |
Yes |
Cable Capacity |
(4) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CSF0000160010
MFG Item Number
CSF0000160010
Product Description
CF 16
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000003232
MFG Item Number
EZ00000003232
Product Description
EzEntry 32/32
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
Yes |
Cable Capacity |
(32) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RM00300601000
MFG Item Number
RM00300601000
Product Description
RM 60/0, RM00300601000
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RM00310121000
MFG Item Number
RM00310121000
Product Description
RM 10/0x12, RM00310121000
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001604
MFG Item Number
EZ00000001604
Product Description
EzEntry 16/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Large |
Grommets Included |
Yes |
Cable Capacity |
(4) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
105322
Roxtec Cable Entries, Comseal Series
Product Description
ComSeal 32/32
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
Yes |
Cable Capacity |
(32) 3.5~16.5 mm |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 in |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP55 |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT3200000032
MFG Item Number
CKT3200000032
Product Description
CF 32/32 (for 32 cables)
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
Yes |
Cable Capacity |
(32) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT8000000008
MFG Item Number
CKT8000000008
Product Description
CF 8/8 (for 8 cables)
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
Yes |
Cable Capacity |
(8) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
3.15 x 1.575 " |
Cut-Out Dimensions (mm) |
80 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved