The store will not work correctly when cookies are disabled.
-
Item Number
SKM100GAL12T4
Product Description
IGBT 100A 1200V
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
100 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
2.05 V |
Width (mm) |
94 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 160A 1600V SINGLE-DIODE
Specifications
Specifications
Circuit |
Single Diode |
It (avg) |
195 A |
Vrrm |
1,600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SKKT280/22EH4
Product Description
PMOD, Dual-Scr, 2200V, 252A
-
SKB30/08A1
Semikron Bridge Rectifiers, SKB30 Series
Product Description
BRIDGE RECTIFIER 30A 800V 1-PH
Specifications
Specifications
It (avg) |
30 A |
Vrrm |
800 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
Yes |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKD25/16
Semikron Bridge Rectifiers, SKD Series
Product Description
Bridge Rectifier, 1600V, 25A, 3Ph
Specifications
Specifications
It (avg) |
25 |
Vrrm |
1,600 V |
Termination |
Plated Faston Lugs |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Bridge Rectifier, 1600V, 30A, 3Ph
Specifications
Specifications
It (avg) |
30 |
Vrrm |
1,600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKD31/12
Semikron Bridge Rectifiers, SKD Series
Product Description
BRIDGE RECTIFIER 31A 1200V 3-PH
Specifications
Specifications
It (avg) |
31 |
Vrrm |
1,200 V |
Termination |
Plated Faston Lugs with Solder Tips |
Isolation Barrier Incl. |
Yes |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKD33/16
Semikron Bridge Rectifiers, SKD Series
Product Description
BRIDGE RECTIFIER 33A 1600V 3-PH
Specifications
Specifications
It (avg) |
33 |
Vrrm |
1,600 V |
Termination |
7 Pin PC Mount Flat Pins |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKD60/16
Semikron Bridge Rectifiers, SKD Series
Product Description
BRIDGE RECTIFIER 60A 1600V 3-PH
Specifications
Specifications
It (avg) |
60 |
Vrrm |
1,600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VARISTOR
Specifications
Specifications
Max Applied Voltage RMS |
460 V |
Max Applied Voltage DC |
615 VDC |
Min Varistor Peak Volts |
1,150 V |
Max Varistor Peak Volts |
1,550 V |
Energy (Joules) |
260 J |
Max Clamping Volts |
460 V |
Peak Current |
190 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved